Single and double seal submersible sewage or dewatering pumps. Includes 20' variable level float switch
Features:
NOTE: Image is representative. Actual product may vary from image depicted.
| Cord Length: | 20' |
|---|---|
| Type: | Automatic |
| Application: | Sewage Waste Transfer |
| Material: | Cast Iron |
| Horse Power: | 1/2 |
| Voltage: | 115V |
| Phase: | 1 |
| Seal: | Single |
| RPM: | 3450 |
| Cord Type: | UL Listed, 3-Wire Neoprene Cord & Plug |
| Height (Inches): | 18.5625" |
| Width (Inches): | 12-7/8" |
| Flow at 5 FT Head: | 140 GPM |
| Flow at 10 FT Head: | 124 GPM |
| Flow at 15 FT Head: | 108 GPM |
| Approvals: | UL/CSA |
| Discharge: | 2" |
| Solids Size: | 2" |
| Weight (lbs): | 81 lbs |
| Features: | Includes Piggyback Variable Level Float Switch |