Apply to be a TradeMaster!
Main product image of Model F293 High Head Waste-Mate Non-Automatic Cast Iron Sewage Pump - 230 V, 1 HP (Double Seal)
Magnifying glass
Hover image to zoom

Model F293 High Head Waste-Mate Non-Automatic Cast Iron Sewage Pump - 230 V, 1 HP (Double Seal)

Brand:
Zoeller
SKU:
293-0011
Rating:
(0)
Q&A:
(0)
Model F293 High Head Waste-Mate Non-Automatic Cast Iron Sewage Pump - 230 V, 1 HP (Double Seal)
Magnifying glass
Hover image to zoom
$1,398.78 each
Backorder
Backorder
Get it Wed, Nov 4 - Mon, Dec 7

Lift Gate

–
This product weighs 89 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V
Product Highlight: Horse Power
1 HP
Product Highlight: Cord Length
20'
Product Highlight: Discharge
2"
Product Highlight: Material
Cast Iron
Product Highlight: Amperage
7.6 Amps

Description

–
Single and double seal submersible sewage or dewatering pumps.

Features:
  • High Head Waste-Mate Non-automatic 230V, Three phase, 7.6 Amp, 2 HP, 2" discharge, submersible, sewage or dewatering pump.
  • Needs piggyback variable level float switch for automatic operation.
  • Durable cast construction.
  • Cast iron switch case, motor and pump housing, base and impeller.
  • No sheet metal parts to rust or corrode. Stainless steel screws, bolts, float rod, handle, guard, and arm and seal assembly.
  • UL Listed 3-wire neoprene cord and plug. 20 ft. cord standard. (Plug only comes with standard voltage pump) Longer cord lengths available at extra cost.
  • Motor - 60 Hz, 3450 RPM, oil-filled, hermetically sealed, automatic reset thermal overload protected.
  • Oil lubricated bearings. Passes 2-inch spherical solids. Corrosion resistant powder coated epoxy finish.
  • Three phase pumps available at extra cost.
  • The sizing of effluent systems normally requires variable level float (s) controls and properly sized basins to achieve required pumping cycles or dosing timers with non-automatic pumps.

Specs

–
Cord Length:

20'

Type:

Manual

Application:

Sewage Waste Transfer

Material:

Cast Iron

Horse Power:

1

Voltage:

230V

Amperage:

7.6

Phase:

3

Seal:

Single

RPM:

3450

Cord Type:

UL Listed, 3-Wire Neoprene Cord & Plug

Height:

20-7/16"

Width (Inches):

12-7/8"

Flow at 15 FT Head:

118 GPM

Approvals:

UL/CSA

Solids Size:

2"

Discharge:

2"

Weight (lbs):

92 lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy