Apply to be a TradeMaster!
Main product image of Model E294 High Head Waste-Mate Non-Automatic Cast Iron Sewage Pump - 230 V, 1.5 HP (Single Seal)
Magnifying glass
Hover image to zoom

Model E294 High Head Waste-Mate Non-Automatic Cast Iron Sewage Pump - 230 V, 1.5 HP (Single Seal)

Brand:
Zoeller
SKU:
294-0004
Rating:
(2)
Q&A:
(0)
Model E294 High Head Waste-Mate Non-Automatic Cast Iron Sewage Pump - 230 V, 1.5 HP (Single Seal)
Magnifying glass
Hover image to zoom
$1,397.25 each
In Stock
In Stock
Get 9 Wed, Nov 25 - Mon, Nov 30

Lift Gate

–
This product weighs 75 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V
Product Highlight: Flow at 5 FT Head
196 GPM
Product Highlight: Horse Power
1-1/2 HP
Product Highlight: Cord Length
20'
Product Highlight: Discharge
2"
Product Highlight: Material
Cast Iron

Description

–
Single and double seal submersible sewage or dewatering pumps.

Features:
  • Durable cast iron constructed switch case, base, motor and pump housing
  • No sheet metal parts to rust or corrode
  • All cast iron class 25-30 25000# tensile strength
  • Stainless steel screws, bolts, float rod, handle, guard, arm and seal assembly
  • Oil-filled, hermetically sealed, automatic reset thermal overload protected (1 Ph only) motor
  • Bronze class 84-8-0-4, non-clogging vortex impeller
  • Maximum temperature for sewage or dewatering 130°F (54°C), 120°F (49°C) for WD295
  • If over 130°F (54°C), consult factory
  • Shaft seal - stainless steel carbon & ceramic rotary
  • Corrosion resistant powder coated epoxy finish
  • Upper sleeve bearing and lower ball bearing running in bath of oil
  • Neoprene square ring & gasket
  • All models pass 2" spherical solids
  • Automatic units available with float operated, submersible (NEMA 6)2-pole mechanical switch
  • On point: 14-3/4"
  • Off point: 5"
  • 2" NPT female flanged vertical discharge (3" available upon request)
  • 100% computerized tested
  • Reserve powered design. For unusual conditions a reserve safety factor is engineered into the design of every Zoeller pump.

NOTE: Image is representative. Actual product may vary from image depicted.

Specs

–
Cord Length:

20'

Type:

Manual

Application:

Sewage Waste Transfer

Material:

Cast Iron

Voltage:

230V

Horse Power:

1-1/2

Amperage:

13.7

Phase:

1

Seal:

Single

RPM:

3450

Cord Type:

UL Listed, 3-Wire Neoprene Cord & Plug

Height (Inches):

18.5625"

Width (Inches):

12-7/8"

Flow at 5 FT Head:

196 GPM

Flow at 10 FT Head:

181 GPM

Flow at 15 FT Head:

165 GPM

Approvals:

UL/CSA

Solids Size:

2"

Discharge:

2"

Weight (lbs):

86 lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

great price

2 sump crocks 2 pumps per crock. They run a lot and we replace at least one each year. no enough tome yet to see if it will out last what we have been using.
Sun Catcher
Saline MI
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great pump at a great price.

Powerful pump that rapidly empties a sump to a drainage area 36 feet in elevation above the sump. It was easy to install.
Shaun the sewage pump man
Seattle, WA
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy