Apply to be a TradeMaster!
Main product image of Model E294 High Head Waste-Mate Manual Cast Iron Sewage Pump - 230 V, 1.5 HP, 2" Discharge
Magnifying glass
Hover image to zoom

Model E294 High Head Waste-Mate Manual Cast Iron Sewage Pump - 230 V, 1.5 HP, 2" Discharge

Brand:
Zoeller
SKU:
294-0022
Rating:
(0)
Q&A:
(0)
Model E294 High Head Waste-Mate Manual Cast Iron Sewage Pump - 230 V, 1.5 HP, 2" Discharge
Magnifying glass
Hover image to zoom
$1,576.00 each
Backorder
Backorder
Get it Fri, Nov 6 - Wed, Dec 9

Lift Gate

–
This product weighs 93 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V
Product Highlight: Flow at 5 FT Head
196 GPM
Product Highlight: Horse Power
1-1/2 HP
Product Highlight: Cord Length
35'
Product Highlight: Material
Cast Iron
Product Highlight: Amperage
13.7 Amps

Description

–
Note: Image displayed may not represent actual product.

Zoeller 290 Series High Head Waste-Mate Submersible Sewage Pumps is designed for use in residential or light commercial dewatering and wastewater applications and can be used to transfer groundwater and effluent or raw sewage.

Features:
  • Durable cast iron constructed switch case, base, motor and pump housing
  • All cast iron class 25-30 25000# tensile strength
  • Stainless steel screws, bolts, float rod, handle, guard, arm and seal assembly
  • Oil-filled, hermetically sealed, automatic reset thermal overload protected (1 Ph only) motor
  • Bronze class 84-8-0-4, non-clogging vortex impeller
  • Maximum temperature for sewage or dewatering 130°F (54°C)
  • Shaft seal - stainless steel carbon & ceramic rotary
  • Corrosion resistant powder coated epoxy finish
  • 2" NPT Female Flanged Vertical Discharge Kit

Specs

–
Cord Length:

35'

Type:

Manual

Application:

Sewage Waste Transfer

Material:

Cast Iron

Horse Power:

1-1/2

Voltage:

230V

Amperage:

13.7

Phase:

1

Cord Type:

UL Listed, 3-Wire Neoprene Cord & Plug

RPM:

3450

Flow at 5 FT Head:

196 GPM

Flow at 10 FT Head:

181 GPM

Flow at 15 FT Head:

165 GPM

Approvals:

UL/CSA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy