Apply to be a TradeMaster!
Main product image of Waste-Mate J295 Single Seal Manual Sewage Pump (200V, 2 HP, 14.3A)
Magnifying glass
Hover image to zoom

Waste-Mate J295 Single Seal Manual Sewage Pump (200V, 2 HP, 14.3A)

Brand:
Zoeller
SKU:
295-0010
Rating:
(0)
Q&A:
(0)
Waste-Mate J295 Single Seal Manual Sewage Pump (200V, 2 HP, 14.3A)
Magnifying glass
Hover image to zoom
$1,629.17 each
In Stock
In Stock
Get 4 Wed, Oct 21 - Mon, Oct 26

Lift Gate

–
This product weighs 91 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
200v
Product Highlight: Flow at 5 FT Head
214 GPM
Product Highlight: Horse Power
2 HP
Product Highlight: Cord Length
20'
Product Highlight: Discharge
2", 3"
Product Highlight: Material
Cast Iron

Description

–
Zoeller's Single Seal High Head Waste-Mate Submersible Sewage Pump is suitable for effluent and dewatering applications.

Features:
  • Durable cast iron constructed switch case, base, motor and pump housing
  • No sheet metal parts to rust or corrode
  • All cast iron class 25-30 25000# tensile strength
  • Stainless steel screws, bolts, float rod, handle, guard, arm and seal assembly
  • Oil filled, hermetically sealed, automatic reset thermal overload protected (1 Ph only) motor
  • Maximum temperature for sewage or dewatering: 130°F (54°C) standard
  • If over 130°F (54°C), consult factory.
  • Shaft seal - stainless steel carbon & ceramic rotary
  • Corrosion-resistant, powder coated epoxy finish
  • Upper and lower ball bearing running in a bath of oil
  • Neoprene square ring & gasket
  • All models pass 2" (50 mm) spherical solids
  • Major width (single seal): 12-7/8" (32.7 cm)
  • Major height (single seal): 19-5/16" (49 cm)
  • Automatic units available with float operated, submersible (NEMA 6)2-pole mechanical switch
  • On point: 15-3/4" (37.5 cm)
  • Off point: 5-1/4" (12.7 cm)
  • Specify 2" or 3" NPT female flanged vertical discharge
  • 100% computerized tested
  • Automatic units available

Specs

–
Cord Length:

20'

Shutoff Head (ft.):

75'

Type:

Manual

Phase:

3

Horse Power:

2

Material:

Cast Iron

Voltage:

200v

Flow at 5 FT Head:

214 GPM

Amperage:

17.8

RPM:

3450

Seal:

Single

Discharge:

2"

3"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy