Shop Resideo Sale
Main product image of 2" PVC Plastic Slip x Slip Check Valve Union
Magnifying glass
Hover image to zoom

2" PVC Plastic Slip x Slip Check Valve Union

Brand:
Zoeller
SKU:
30-0021
Rating:
(10)
Q&A:
(0)
2" PVC Plastic Slip x Slip Check Valve Union
Magnifying glass
Hover image to zoom
$42.68 each
In Stock
In Stock
Get 46 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2" x 2"
Product Highlight: Material
PVC

Description

–
Features
  • Full 2" flow design - meets BOCA (P.604.2)
  • 2" Full Flow Pump Code
  • Checks backflow of water and sewer gas
  • Simple to install (no threading of pipe required). Save time & material costs
  • Neoprene gasket and flapper, weighted with heavy stainless steel metal backing plates and stainless steel rivet
  • Can be installed on vertical or horizontal line
  • Slips over ABS, PVC, steel pipe or cop per piping
  • Reduces motor and pump noise from plumbing system
  • Meets requirements of Wisconsin Uniform Plumbing Code
  • Flexible neoprene slip x slip union includes stainless steel clamps for low pressure systems. Avoid more than 10 ft. static head above the check valve. 4.3 PSI at 130°F.
  • Stainless steel screws
  • Extra wide hinge to reduce hinge stress
  • Plastic check has PVC body and can be installed with solvent welded couplings for pressure systems to 25 PSI (57' [17 m] of head) (P/N 30-0023)
  • Stainless steel sleeves available to meet Illinois plumbing code. C.I. 30-0201 / PVC 30-0202

Specs

–
Application:

Plumbing

Size:

2" x 2"

Material:

PVC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

WM266 Replacement Pump for Qwik Jon Model 102
SKU: 014955
Zoeller

Product Reviews

5 out of 10 reviews
100% would recommend this product
5
out of 10 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 10 reviews

Great product

I love the reliability of these Zoeller check valves. I have then installed on all sump pumps at my work.
BamBam
Illinois
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great item and fast shipping.

I purchased this for a sewage ejector package I replaced in my basement. It' works well and its operation is very quiet. Also, I was impressed with the one day delivery
Joel S.
Toms River, NJ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best I could find

Works good, the slam of shutting off is hardly noticeable, built strong.
me
mn
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent product...will buy again if required

Similar to in-line check valve previously installed. Thought I'd replace it when I installed new pump, alarm and controls. They only last so long and then they start leaking. Easy install and work great.
Yooper
Michigan
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Well made, works as intended

This is a sturdier version of what you might find in a big-box store.
DIY'er
Nashville, TN
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I needed

This Zoeller In-Line Check Valve is just what I wanted. I am integrating a new battery back-up sump pump into a 70 year old commercial system that was piped with galvanized steel pipe and bronze valves and formerly used two (2) tandem pumps. Over the years, one of the pumps was removed and the other was replaced with a more modern design. All of those high quality old valves are staying from the removed pump, but from the floor down into the pit, they'll be PVC plastic. Only this valve mounted horizontally and an elbow will be above the sump cover. The "splice" will be easy. I just cut off the threads on a galvanized nipple and screwed it into the old bronze gate valve. Then, I slid this valve's sleeve onto it and tightened the clamp. The other end slips on the male end of a "Street-Ell" and is similarly fastened. The Flapper-Style of the valve also has minimum resistance, so the battery powered sump pump doesn't have difficulty overcoming back-pressure. Job done, it looks good. and works good too.
OlEngineer
SW Michigan
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Awesone Part and Supply Houses Delivered as Pitched

This part replaced a poorly installed check valve that was leaking after 1st uses. The best trait about this assembly in my opinion is the robust coupling hoses. Much better than the ones found in big box stores,.
Michael B
IL
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Work great, best price and super fast delivery!

The two Zoeller 2" PVC Plastic Slip x Slip Check Valve Unions work great, and SupplyHouse.com has the best price along with super fast delivery.
Mike
Midwest
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Quick replacement of OEM part
Vinny
Hockessin, DE
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Zoeller flow for sump pump

Very satisfied with the price, ease of installation, and delivery time and method.
Jeanne
Star Valley Ranch WY
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy