Apply to be a TradeMaster!
Main product image of 2" PVC Combination Check/Union Valve
Magnifying glass
Hover image to zoom

2" PVC Combination Check/Union Valve

Brand:
Zoeller
SKU:
30-0103
Rating:
(0)
Q&A:
(0)
2" PVC Combination Check/Union Valve
Magnifying glass
Hover image to zoom
$49.50 each
In Stock
In Stock
Get 3 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Material
PVC

Description

–
Features:
  • Full-flow check valve design
  • Threaded union allows pump to be removed without disrupting discharge piping
  • Saves time and money - Easy to install
  • Neoprene gasket and flapper, weighted with stainless steel backing plates and stainless steel rivet
  • Can be installed on vertical or horizontal pipe
  • Meets plumbing codes requiring a ball valve installed in conjunction with a check valve
  • All stainless steel screws
  • Replaceable flapper in the check valve
  • Extra wide hinge to reduce stress
  • Rated for 25 psi (58' [17.7 m] of head)

Specs

–
Size:

2"

Material:

PVC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy