Shop Resideo Sale
Main product image of Model M3098 High Temperature Submersible Pump - 115 V, 0.5 HP
Magnifying glass
Hover image to zoom

Model M3098 High Temperature Submersible Pump - 115 V, 0.5 HP

Brand:
Zoeller
SKU:
3098-0001
Rating:
(0)
Q&A:
(0)
Model M3098 High Temperature Submersible Pump - 115 V, 0.5 HP
Magnifying glass
Hover image to zoom
$1,203.75 each
Backorder
Backorder
Get it Tue, Dec 15 - Mon, Jan 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
15'
Product Highlight: Horse Power
1/2 HP
Product Highlight: Voltage
115V
Product Highlight: Amperage
9.4 Amps
Product Highlight: Discharge
1-1/2"
Product Highlight: Material
Cast Iron

Description

–
Features
  • A High temperature submersible pump series with electrical components meeting the National Electrical Code requirements for 200° F service
  • Comprehensive line of models, styles and modes
  • Conduit length is 3 feet for automatic models and 6 feet for nonautomatic models
  • Power cord length is 15 feet for automatic models and supplied by others for nonautomatic models
  • High temperature liquid-tight conduit used with high temperature cable
  • High temperature motor windings
  • High temperature Viton® gaskets
  • High temperature thermal overload protected
  • All control components in contact with the water are high temperature rated
  • All models have vortex impeller design
  • All models have stainless steel screws, guards, handles and control arm & seal assemblies
  • Float operated mechanical switch box which is mounted on the discharge pipe above the operating level (Switch box is not intended to come in continuous contact with 200° F water)
  • Mechanical seal has NI-Resist rotary face and Viton® elastomer
  • Corrosion-resistant powder coated epoxy finish

Specs

–
Cord Length:

15'

Type:

Automatic

Horse Power:

1/2

Voltage:

115V

Amperage:

9.4

Phase:

1

Hertz:

60

Discharge:

1-1/2"

Solids Size:

1/2"

Max Operating Temp:

200°F

Application:

Plumbing

Material:

Cast Iron

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy