Apply to be a TradeMaster!
Main product image of 18" x 30" Simplex Poly-Foam Premium Sump Basin w/ Split Poly Cover, 2' Vent, 2" Discharge
Magnifying glass
Hover image to zoom

18" x 30" Simplex Poly-Foam Premium Sump Basin w/ Split Poly Cover, 2' Vent, 2" Discharge

Brand:
Zoeller
SKU:
31-1608
Rating:
(0)
Q&A:
(1)
18" x 30" Simplex Poly-Foam Premium Sump Basin w/ Split Poly Cover, 2' Vent, 2" Discharge
Magnifying glass
Hover image to zoom
$274.50 each
In Stock
In Stock
Get 3 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
18" x 30"
Product Highlight: Discharge
2"
Product Highlight: Material
Polyethylene

Description

–
18" x 30" Simplex Poly-Foam Premium Sump Basin w/ Split Poly Cover, 2' Vent, 2" Discharge, For Indoor Use

Features:
  • 18" diameter
  • 2" vent, 2" discharge
  • Durable polyethylene structural foam cover
  • Includes Anti-Flotation Device (AFD) to reduce or eliminate the basin from popping up out of the ground when the water table is high
  • Premium basins have a split cover for easy pump inspection as well as torque stops molded into the bottom of the basin to keep the pump in place during operation and to prevent damage to the pump during shipping
  • One piece, seam free construction on all basins
  • Ready to install for economical and simple installation
  • Temperature rated 130°F

Specs

–
Product Type:

Basin

Size:

18" x 30"

Discharge:

2"

Vent Size:

2"

Material:

Polyethylene

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: How many gallons does this tank hold?

Asked by Patrick 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hello Patrick, thanks for writing in. This tank would hold 30 gallons.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy