Apply to be a TradeMaster!
Main product image of 2" PVC "Quiet Check" Solvent Weld w/ Quarter Turn Ball Valve (White Valve Body)
Magnifying glass
Hover image to zoom

2" PVC "Quiet Check" Solvent Weld w/ Quarter Turn Ball Valve (White Valve Body)

Brand:
Zoeller
SKU:
30-0048
Rating:
(44)
Q&A:
(0)
2" PVC "Quiet Check" Solvent Weld w/ Quarter Turn Ball Valve (White Valve Body)
Magnifying glass
Hover image to zoom
$57.00 each
In Stock
In Stock
Get 96 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Length (Inches)
16" Length
Product Highlight: Used With
BN267
Product Highlight: Material
PVC

Description

–
Features:
  • 1/2 lb. spring "magically" eliminated water hammer
  • Reduces motor and pump noise from plumbing system
  • Designed for both horizontal and vertical usage
  • Full flow, non-clog design installation
  • Durably constructed PVC check body and compression end fittings
  • Solvent weld ends with unions allow for easy installation. No threading of pipe required
  • Pressure rated at 50 PSI (115 ft)
  • Consult factory if use over 130° F required
  • Suitable for installation below basin cover

Specs

–
Product Type:

Check Valve

Size:

2"

Valve Body:

White

Length (Inches):

16"

Used With:

BN267

Application:

Accessory

Material:

PVC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.77 out of 44 reviews
98% would recommend this product
4.77
out of 44 Reviews
98% would recommend this product
WRITE A REVIEW
5 star
89%
4 star
5%
3 star
2%
2 star
5%
1 star
0%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Thanks for the previous reviews!

Big difference for not much more money. I think 9 out of 10 plumbing contractors do NOT realize what a difference (quiet) this item makes. A bit of a scare when the 1/4 turn ball ball valve seeped a bit. Wondered if a $100 service call was the fix but gave it a few days and it stopped and dry now. Really happy with Supply House support and would rate them many times higher than Zoeller-they make pumps and aren't versed on other items that they brand.
VS

Most Liked Negative Review

Silent valve is any thing but silent

I had a fine working check valve. Only annoyance was when it closed, it made water hammer bang noise. When I saw Zoeller SILENT check valve in your online catalog, I decided to change. Unfortunately, it didn't change anything. Valve works but it makes same loud bang noise we hear from anywhere in the house. It was totally waste of time and money.
Showing 1-10 of 44 reviews

I recommend

Good quality
Yonni
NY
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

2 inch Check

Great product bery quiet. Can not hear it close .NO BANG.
Plumberdude 1014
MD
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

very quiet
John
NH
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quiet check valve

It worked perfectly and started check the pump customer was so happy
My check valve makes a loud bang
Atlanta georgia
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality check valve.

Very quiet and deep hubs for a solid weld. Good product.
James
Nebraska
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

work. out great
pancho
pancho
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Every sump pump should have one of these!

For 25+ yrs we had to listen to the sump pump clunk!! Now we don't even hear it!
Todd
Westport, CT
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Super Fast Shipping without paying extra fees!

Purchased to replace existing valve that was broken when something crashed on it. Very happy with Quiet operation, and it came quickly which was super beneficial to us.
mlharrin
Plainwell, MI
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Stop the Bang/Thump/Jiggle

Why aren't these the only kind of check valves on the market? Silent, no bang. Easy to install if you have an ounce of handiness. Couldn't recommend more!
Tyler
Michigan
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Required more than usual tightening

We really had to crank down on this one! Not sure if its going to hold.
Ron
Chicago
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy