Apply to be a TradeMaster!
Main product image of Model M292 High Head Waste-Mate Automatic Cast Iron Sewage Pump - 115 V, 1/2 HP, 3" Discharge (Single Seal)
Magnifying glass
Hover image to zoom

Model M292 High Head Waste-Mate Automatic Cast Iron Sewage Pump - 115 V, 1/2 HP, 3" Discharge (Single Seal)

Brand:
Zoeller
SKU:
392-0001
Rating:
(0)
Q&A:
(0)
Model M292 High Head Waste-Mate Automatic Cast Iron Sewage Pump - 115 V, 1/2 HP, 3" Discharge (Single Seal)
Magnifying glass
Hover image to zoom
392-0001 has been discontinued
Discontinued May 16, 2025
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Flow at 5 FT Head
140 GPM
Product Highlight: Horse Power
1/2 HP
Product Highlight: Cord Length
20'
Product Highlight: Discharge
3"
Product Highlight: Material
Cast Iron

Description

–
Features:
  • Single and double seal submersible sewage or dewatering pumps
  • Durable cast iron constructed switch case, base, motor and pump housing
  • No sheet metal parts to rust or corrode
  • All cast iron class 25-30 25000# tensile strength
  • Stainless steel screws, bolts, float rod, handle, guard, arm and seal assembly
  • Oil-filled, hermetically sealed, automatic reset thermal overload protected (1 Ph only) motor
  • Bronze class 84-8-0-4, non-clogging vortex impeller
  • Maximum temperature for sewage or dewatering 130°F (54°C), 120°F (49°C) for WD295
  • If over 130°F (54°C), consult factory
  • Shaft seal - stainless steel carbon & ceramic rotary
  • Corrosion resistant powder coated epoxy finish
  • Upper sleeve bearing and lower ball bearing running in bath of oil
  • Neoprene square ring & gasket
  • All models pass 2" spherical solids
  • Automatic units available with float operated, submersible (NEMA 6)2-pole mechanical switch
  • On point: 14-3/4"
  • Off point: 5"
  • 3" NPT female flanged vertical discharge
  • 100% computerized tested
  • Reserve powered design. For unusual conditions a reserve safety factor is engineered into the design of every Zoeller pump.

Specs

–
Cord Length:

20'

Type:

Automatic

Application:

Sewage Waste Transfer

Material:

Cast Iron

Horse Power:

1/2

Voltage:

115V

Phase:

1

Seal:

Single

RPM:

3450

Cord Type:

UL Listed, 3-Wire Neoprene Cord & Plug

Height (Inches):

18.5625"

Width (Inches):

12-7/8"

Flow at 5 FT Head:

140 GPM

Flow at 10 FT Head:

124 GPM

Flow at 15 FT Head:

108 GPM

Approvals:

UL/CSA

Discharge:

3"

Weight (lbs):

89 lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm