Apply to be a TradeMaster!
Main product image of Waste-Mate F294 Single Seal Manual Sewage Pump, 3" Discharge (230V, 1.5 HP, 9.5A)
Magnifying glass
Hover image to zoom

Waste-Mate F294 Single Seal Manual Sewage Pump, 3" Discharge (230V, 1.5 HP, 9.5A)

Brand:
Zoeller
SKU:
394-0006
Rating:
(0)
Q&A:
(0)
Waste-Mate F294 Single Seal Manual Sewage Pump, 3" Discharge (230V, 1.5 HP, 9.5A)
Magnifying glass
Hover image to zoom
394-0006 has been discontinued
Discontinued May 16, 2025
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Voltage
230V
Product Highlight: Flow at 5 FT Head
196 GPM
Product Highlight: Horse Power
1-1/2 HP
Product Highlight: Cord Length
20'
Product Highlight: Discharge
3"
Product Highlight: Material
Cast Iron

Description

–
Zoeller's Single Seal High Head Waste-Mate Submersible Sewage Pump is suitable for effluent and dewatering applications.

Features:
  • Durable cast iron constructed switch case, base, motor and pump housing
  • No sheet metal parts to rust or corrode
  • All cast iron class 25-30 25000# tensile strength
  • Stainless steel screws, bolts, float rod, handle, guard, arm and seal assembly
  • Oil filled, hermetically sealed, automatic reset thermal overload protected (1 Ph only) motor
  • Maximum temperature for sewage or dewatering: 130°F (54°C) standard
  • If over 130°F (54°C), consult factory.
  • Shaft seal - stainless steel carbon & ceramic rotary
  • Corrosion-resistant, powder coated epoxy finish
  • Upper and lower ball bearing running in a bath of oil
  • Neoprene square ring & gasket
  • All models pass 2" (50 mm) spherical solids
  • Major width (single seal): 12-7/8" (32.7 cm)
  • Major height (single seal): 19-5/16" (49 cm)
  • Automatic units available with float operated, submersible (NEMA 6)2-pole mechanical switch
  • On point: 15-3/4" (37.5 cm)
  • Off point: 5-1/4" (12.7 cm)
  • Specify 2" or 3" NPT female flanged vertical discharge
  • 100% computerized tested
  • Automatic units available

Specs

–
Cord Length:

20'

Shutoff Head (ft.):

62'

Type:

Manual

Phase:

3

Horse Power:

1-1/2

Material:

Cast Iron

Voltage:

230V

Flow at 5 FT Head:

196 GPM

Amperage:

9.5

RPM:

3450

Seal:

Single

Discharge:

3"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm