Apply to be a TradeMaster!
Main product image of Model E404 Waste-Mate Series Sewage Pump with 20' Cord (208-230V, 2 HP)
Magnifying glass
Hover image to zoom

Model E404 Waste-Mate Series Sewage Pump with 20' Cord (208-230V, 2 HP)

Brand:
Zoeller
SKU:
404-0004
Rating:
(0)
Q&A:
(0)
Model E404 Waste-Mate Series Sewage Pump with 20' Cord (208-230V, 2 HP)
Magnifying glass
Hover image to zoom
404-0004 has been discontinued
This product has been discontinued

Product Highlights

–
Product Highlight: Voltage
230V
Product Highlight: Flow at 5 FT Head
300 GPM
Product Highlight: Horse Power
2 HP
Product Highlight: Cord Length
20'
Product Highlight: Amperage
12.9 Amps

Description

–
The "Waste-Mate" series of submersible pumps is designed for use in residential or commercial dewatering and wastewater applications and can be used to transfer large volumes of water from parking lots, flooded areas and unscreened raw sewage. The innovative vortex impeller design reduces the risk of clogging and allows each pump to pass 3" (76 mm) spherical solids. Constructed of non-corrodible hardware, these durable cast iron pumps include a powder coated epoxy finish to prevent corrosion. Every pump is designed to provide heat dissipation from the motor for longer life and lower life cycle cost. As with every Zoeller pump, each one is 100% pressure-tested, submerged and run to ensure quality and reliability for years of trouble-free performance!

Features:
  • Casting: all cast iron class 25-30 25000# tensile strength
  • Motor: 2 HP (404), 3 HP (405) - 60 Hz, 1725 RPM oil-filled, hermeticallysealed, automatic reset thermal overload protected (1 PH)
  • Upper and lower ball bearing running in bath of oil.
  • UL listed cord: 20 ft., 3-wire neoprene cord and plug Longer cords available in lengths of 25-35-50 feet
  • Impeller: non-clogging vortex
  • Mechanical shaft seal: carbon and ceramic rotary face seal, with stainless steel wetted parts
  • Hardware: stainless steel screws, bolts, washers, lifting bracket
  • Square ring and gasket: Neoprene
  • Temperature to 130°F (54°C), 120°F (49°C) for WD405
  • Variable level controls available
  • 4" horizontal flanged discharge - standard ANSI flange
  • Passes 3" spherical solids
  • Corrosion-resistant powder coated epoxy finish
  • Protects motor from seal leaks
  • Improved seal lubrication
  • Helps eliminate seal and bearing damage from dry runs.
  • Major width 16-1/8". Height 27-1/2"

Application:
  • High-capacity water removal, parking lots, low flood areas, water transfer.
  • To meet 3" intake, 4" discharge code requirements on some sewage applications
  • Retrofit on existing sewage installations
  • New installations

Note: Image may not be actual representation of item.

Specs

–
Shutoff Head (ft.):

33'

Cord Length:

20'

Application:

Sewage

Type:

Manual

Voltage:

230V

Horse Power:

2

Amperage:

12.9

Hertz:

60

Phase:

1

Seal:

Single

Flow at 5 FT Head:

300 GPM

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm