Apply to be a TradeMaster!
Main product image of Waste-Mate E4270 Double Seal Manual Sewage/Effluent Pump (230V, 1 HP, 7.5 A)
Magnifying glass
Hover image to zoom

Waste-Mate E4270 Double Seal Manual Sewage/Effluent Pump (230V, 1 HP, 7.5 A)

Brand:
Zoeller
SKU:
4270-0004
Rating:
(1)
Q&A:
(0)
Waste-Mate E4270 Double Seal Manual Sewage/Effluent Pump (230V, 1 HP, 7.5 A)
Magnifying glass
Hover image to zoom
$1,032.75 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V
Product Highlight: Flow at 5 FT Head
132 GPM
Product Highlight: Horse Power
1 HP
Product Highlight: Cord Length
20'
Product Highlight: Material
Cast Iron
Product Highlight: Amperage
7.5 Amps

Description

–
Effluent or dewatering submersible pump for sewage, effluent, and dewatering. This Waste-Mate submersible pump is designed to be used in a variety of septic, sump, and lift station applications and offers a wide range of versatility capable of pumping 2-inch solids up to 29' total dynamic head.

Features:
  • Durable cast construction, ASTM Class 25 cast iron, motor housing cover and pump housing
  • Cast iron base on 4270
  • Not affected by materials normally found in drainage and sewage sumps
  • Stainless steel screws, bolts and handle
  • Oil filled, hermetically sealed, automatic reset thermal overload protected motor
  • Neoprene square ring & gasket
  • Carbon and ceramic shaft seal
  • 4270 series double seal pump available
  • Upper sleeve bearing and lower ball bearing running in a bath of oil
  • Passes 2" (50 mm ) spherical solids
  • 2" NPT discharge
  • Corrosion-resistant, powder coated epoxy finish
  • Models available packaged with a piggyback variable level float switch
  • Simplex and duplex systems available
  • Packaged systems available

Specs

–
Cord Length:

20'

Shutoff Head (ft.):

29'

Type:

Manual

Phase:

1

Horse Power:

1

Material:

Cast Iron

Voltage:

230V

Flow at 5 FT Head:

132 GPM

Amperage:

7.5

Seal:

Double

RPM:

3450

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

My second purchase

This was the second time I purchased this pump. The first one I bought back in 2017 went into my garage where its job is currently to pump out gray water, since I do my laundry here. Now that I have a new house, I purchased the pump again to place in my concrete pump station that services the house. These pumps are quiet, draw a low amount of amperage, and seem to be durable. Only time will tell about their durability.
Fletch
Stockton Springs, ME
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy