The "Waste-Mate" series of submersible pumps is designed for use in
residential or commercial dewatering and wastewater applications and can be
used to transfer large volumes of water from parking lots, flooded areas and
unscreened raw sewage. The innovative vortex impeller design reduces the risk
of clogging and allows each pump to pass 3" (76 mm) spherical solids.
Constructed of non-corrodible hardware, these durable cast iron pumps include
a powder coated epoxy finish to prevent corrosion. Every pump is designed to
provide heat dissipation from the motor for longer life and lower life cycle cost.
As with every Zoeller pump, each one is 100% pressure-tested, submerged and
run to ensure quality and reliability for years of trouble-free performance!
Features:
| Amperage: | 6.1 |
|---|---|
| Application: | Sewage Effluent Sewage Waste Transfer |
| Phase: | 3 |
| Horse Power: | 3 |
| Voltage: | 460v |
| Cord Length: | 20' |
| Solids Size: | 3" |
| Material: | Cast Iron |
| Discharge: | 2" |
| RPM: | 1725 |
| Type: | Automatic |
| Approvals: | UL/CSA |
| Features: | Cast Iron Impeller |
| Cord Type: | UL Listed, 3-Wire Neoprene Cord & Plug |