Apply to be a TradeMaster!
Main product image of Model 503 Home Guard Max Water Powered Emergency Backup Sump Pump w/ Alarm
Magnifying glass
Hover image to zoom

Model 503 Home Guard Max Water Powered Emergency Backup Sump Pump w/ Alarm

Brand:
Zoeller
SKU:
503-0007
Rating:
(0)
Q&A:
(0)
Model 503 Home Guard Max Water Powered Emergency Backup Sump Pump w/ Alarm
Magnifying glass
Hover image to zoom
503-0007 has been discontinued
Discontinued July 26, 2021
This product was discontinued by the manufacturer.
Direct Replacement:
Model 540 Water Powered Emergency Backup Sump Pump
Brand:
Zoeller
SKU:540-0005
(8)
Order by today, receive 26 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Description

Note: Primary sump pump is not included

Zoeller's Home Guard Max is a high capacity, high efficiency water powered backup system. With no electricity or batteries required, the Home Guard Max takes over seamlessly when your primary sump system fails. The Home Guard Max comes fully assembled for fast, easy and trouble free installations and its small footprint allows for installation in even the smallest sump pits. With superior performance and discharge capacity, it uses less water and costs less to operate. The Home Guard Max, installed as a backup system, does not use any water until the primary system malfunctions, or in the case of power failure. Water flow is equivalent to a normal faucet and is required only when the Home Guard Max is operating. Not intended for use as a primary water removal unit.

Features:
  • No electricity required
  • Works during power failures
  • No battery to charge
  • On guard 24 hours a day
  • Helps eliminate flooding in basements
  • Can be used with any existing brand of sump pump
  • Comes 100% preassembled
  • Small footprint
  • Efficient water usage
  • High capacity, high head
  • Municipal/city water pressure powered system
  • Includes push-to-connect supply fitting (field installed)
  • Engineered for trouble free operation
  • Noncorrosive materials
  • Removes up to 2 gallons per gallon used
  • Performs at 80 PSI
  • Corrosion resistant stainless steel float rod for maximum dependability
  • PVC construction

Specs

Type:

Automatic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm