The Day Savers – A National Tradesmen Day Contest
Main product image of Model 540 Water Powered Emergency Backup Sump Pump
Magnifying glass
Hover image to zoom

Model 540 Water Powered Emergency Backup Sump Pump

Brand:
Zoeller
SKU:
540-0005
Rating:
(8)
Q&A:
(0)
Model 540 Water Powered Emergency Backup Sump Pump
Magnifying glass
Hover image to zoom
$230.25 each
In Stock
In Stock
Get 11 Tue, Sep 1
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

Model 540 Water Powered Emergency Backup Sump Pump

Product Features
Zoeller's FLEXTM is a high capacity, high efficiency, water-powered backup system. The FLEXTM takes over seamlessly when your primary sump system fails.

Product Features
  • Horizontal OR Vertical installation capability allows FLEX to fit most sump applications
  • 3 Year Warranty
  • No electricity or batteries required
  • Municipal/city water pressure-powered system
  • Unit requires 3/4" inlet line to operate properly
  • 1-1/4" suction pipe required for maximum performance (field installed)
  • Removes up to 2 gallons for every gallon used
  • Flexible installation allows you to install the pump in the rafters keeping the water line safe and secure
  • No moving float rod which allows you to effectively seal the sump pit cover
  • Works during power failures
  • On guard 24 hours day
  • Helps eliminate flooding in basements
  • Can be used with any existing brand of sump pump
  • Small footprint - works in 18" x 22" (46 x 56 cm) pit
  • 1-1/2" Discharge Piping connection
  • Efficient water usage
  • High capacity, high head
  • Includes push-to-connect supply fitting (field installed)
  • Engineered for trouble-free operation
  • Non-corrosive materials
  • Performs at operating pressures from 40 to 80 psi
  • Primary sump pump not included

Specs

Type:

Automatic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Model M53 Mighty-Mate Automatic Cast Iron Effluent Pump - 115 V, 0.3 HP
SKU: 53-0001
Zoeller

Product Reviews

4.75 out of 8 reviews
100% would recommend this product
4.75
out of 8 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
25%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-8 of 8 reviews

Nice backup!

Went in very easy. Worked just perfectly and teamed with an alarm. Definite peace of mind. Super quick service and shipping, everything I needed for the install was in stock, I missed a screen filter from my parts list, they shipped quickly and waived the shipping charge. Amazing to deal with!
Fordfan
Morton, Il
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

I replaced an old failed unit.
Jon
N Ridgeville, Oh
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

New and Improved

The old model went bad. Replaced it with the New Improved model. The foot print is a lot smaller than the old model. Also easier to adjust. Great design. New and Improved.
Gprod
Ny
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great improvement Over The Old Zoeller Water Back Up.

The Installation Of This New Design Went A Lot Faster And Easier Than The Old One. Hopefully It Will Last Longer Than The Previous One.
GProd
NY
3 years ago
Was this review helpful to you?

Seems OK

Installed for a customer. Went fairly easy and when tested pumped well and very quick. Was installed vertically. Install instructions not the best, but have seen worse. The two negative items are the size of the float (size of a large grapefruit). Not a lot of room in a sump pit for a submersible pump and this. And didn't care for the plastic water fitting. That being said I would recommend it or the Liberty brand.
Plumber63
Waterloo, IN
3 years ago
Was this review helpful to you?

It appears to be a well built product by a top notch company

I have not had to use the product as a backup to date but I have tested it after installation and it worked well to remove the water out of the sump pit.
Rick
williamsburg Va.
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Versatile Installation

Overall, a nice product. Very convenient for installation. The only negative is the plastic threaded fittings where the water connects.
Derrick
Michigan
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice product

So far so good. Pretty easy install. I like the horizontal/vertical option
DRRIet
Munster, In
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy