Zoeller's Home Guard Max is a high capacity, high efficiency water powered backup system. With no electricity or batteries required, the Home Guard Max takes over seamlessly when your primary sump system fails. The Home Guard Max comes fully assembled for fast, easy and trouble free installations and its small footprint allows for installation in even the smallest sump pits. With superior performance and discharge capacity, it uses less water and costs less to operate. The Home Guard Max, installed as a backup system, does not use any water until the primary system malfunctions, or in the case of power failure. Water flow is equivalent to a normal faucet and is required only when the Home Guard Max is operating. Not intended for use as a primary water removal unit.
Features:
- Low profile pump 7" shorter than standard model
- No electricity required
- Works during power failures
- No battery to charge
- On guard 24 hours a day
- Helps eliminate flooding in basements
- Can be used with any existing brand of sump pump
- Comes 100% preassembled
- Small footprint
- 3/4" Inlet piping connection
- 1-1/2" Discharge Piping connection
- Efficient water usage
- High capacity, high head
- Municipal/city water pressure powered system
- Includes push-to-connect supply fitting (field installed)
- Engineered for trouble free operation
- Noncorrosive materials
- Performs at operating pressures from 20 to 80 psi
- Removes up to 2 gallons per gallon used
- Corrosion resistant stainless steel float rod for maximum dependability
- PVC construction
Note: Primary sump pump is not included