Apply to be a TradeMaster!
Main product image of Model M53 Sump Pump w/ 15' Cord - 115 V, 3/10 HP
Magnifying glass
Hover image to zoom

Model M53 Sump Pump w/ 15' Cord - 115 V, 3/10 HP

Brand:
Zoeller
SKU:
53-0014
Rating:
(3)
Q&A:
(1)
Model M53 Sump Pump w/ 15' Cord - 115 V, 3/10 HP
Magnifying glass
Hover image to zoom
$250.50 each
In Stock
In Stock
Get 16 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Flow at 5 FT Head
43 GPM
Product Highlight: Horse Power
3/10 HP
Product Highlight: Cord Length
15'
Product Highlight: Material
Cast Iron
Product Highlight: Amperage
9.7 Amps

Description

–
Model M53 Sump Pump w/ 15' Cord - 115 V, 3/10 HP

Features:
  • 2-pole mechanical switch
  • Non-clogging vortex
  • UL listed, 3-wire, grounded plug cord
  • Oil-filled
  • Hermetically-sealed
  • Flows up to 43 GPM
  • Cast iron switch case, base, motor and pump housing
  • Engineered thermoplastic base
  • Corrosion-resistant, powder coated epoxy
  • Automatic reset thermal overload motor protection

Specs

–
Cord Length:

15'

Shutoff Head (ft.):

19.25'

Application:

Plumbing

Type:

Automatic

Material:

Cast Iron

Horse Power:

3/10

Flow at 5 FT Head:

43 GPM

Voltage:

115V

Amperage:

9.7

Hertz:

60

Phase:

1

RPM:

1550

Cord Type:

UL Listed Power Cord

Height (Inches):

10-3/8"

Width (Inches):

7-7/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1-1/2" or 1-1/4" Slip x Slip Full-Flow Union Check Valve
SKU: 30-0181
Zoeller

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Great product

Zoeller 50 series are amazing little pumps and my go to for residential sumps
Chuck
Syracuse, ny
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Prior one lasted 17 years. Was still running when replaced!

These pumps have replaceable switches which are much cheaper to replace than an entire pump. I could have replaced the top part of the pump but the rest of the pump was so rusty I decided not to chance it. The ancient pump was still working when I replaced it. That is quality!
Izzy
Chicago
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again!

I replaced the motor with the same one it had, since it showed it was 10 yrs ago when it was installed. I figured that's pretty good, why go back with something different. The new one is working perfect.
Model M53 Sump Pump
Dallas, TX
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: How long is the warranty?

Asked by Todd 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hello Todd, thanks for writing in/ This pump has a 3-year warranty from Zoeller.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy