Apply to be a TradeMaster!
Main product image of Model J631 Waste Dewatering Non-Clog Sewage Pump - 200V, 2 HP
Magnifying glass
Hover image to zoom

Model J631 Waste Dewatering Non-Clog Sewage Pump - 200V, 2 HP

Brand:
Zoeller
SKU:
631-0006
Rating:
(0)
Q&A:
(0)
Model J631 Waste Dewatering Non-Clog Sewage Pump - 200V, 2 HP
Magnifying glass
Hover image to zoom
$5,022.75 each
Backorder
Backorder
Get it Fri, Nov 6 - Wed, Dec 9

Lift Gate

–
This product weighs 247 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
200v
Product Highlight: Horse Power
2 HP
Product Highlight: Cord Length
25'
Product Highlight: Discharge
3" NPT
Product Highlight: Amperage
7.8 Amps

Description

–
The "Sewage-Waste" series of submersible pumps is designed for use in commercial dewatering and wastewater applications and can be used to transfer wastewater or unscreened raw sewage. The semi-open reversing impeller design reduces the risk of clogging and allows each pump to pass a 2½" (63mm) spherical solid. These durable cast iron pumps include a powder coated epoxy finish to prevent corrosion, and are designed to provide great heat dissipation from the motor, ensuring a long service life. As with every Zoeller pump, each one is 100% pressure-tested, submerged and run to ensure quality and reliability for years of trouble-free performance! This attention to detail is an inherent feture in every pump of this series, making it one of the most reliable in the industry.

Product Features:
  • Class 30 Cast Iron Construction
  • All Units are Double Seal for Extra Motor Protection
  • Corrosion Resistant Powder coated Epoxy Finish
  • Stainless Steel Screws, Washers, Tag and Seal Assembly
  • Oil Filled, Hermetically Sealed Motor with Heavy Duty Finned Motor Housing for Added Heat Dissipation
  • Continuous Duty Operation in Submerged Conditions
  • Maximum Temperature for Sewage or Dewatering: 104°F (40°C) with 1.2 Service Factor
  • 416 Stainless Steel Motor Shaft
  • Stainless Steel Fitted Tandem Shaft Seals, Carbon Ceramic Seal Faces
  • 3” NPT Vertical Discharge
  • Control Panels with Overload Protection Available
  • Non-Automatic for Variable Level Control Systems

Specs

–
Cord Length:

25'

Type:

Manual

Discharge:

3" NPT

Voltage:

200v

Horse Power:

2

Hertz:

60

Amperage:

7.8

Application:

Sewage

Sewage Waste Transfer

Cord Type:

UL Listed, 3-Wire Neoprene Cord & Plug

Approvals:

UL/CSA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy