Apply to be a TradeMaster!
Main product image of Model 80(M84) Old Faithful Dewatering & Sump Pedestal Pump with 7.5' Cord (115V, 1/2 HP)
Magnifying glass
Hover image to zoom

Model 80(M84) Old Faithful Dewatering & Sump Pedestal Pump with 7.5' Cord (115V, 1/2 HP)

Brand:
Zoeller
SKU:
84-0001
Rating:
(9)
Q&A:
(0)
Model 80(M84) Old Faithful Dewatering & Sump Pedestal Pump with 7.5' Cord (115V, 1/2 HP)
Magnifying glass
Hover image to zoom
$551.25 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
7.5'
Product Highlight: Flow at 5 FT Head
59 GPM
Product Highlight: Amperage
4 Amps
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/2 HP

Description

–

The "Old Faithful" series of pedestal sump pumps is designed for use in indoor residential or light commercial dewatering applications and can be used to transfer groundwater. The pump is designed so that the motor is mounted above the pit cover where it is protected from water, water spray and high humidity. It can be used in containers as small as 18" x 22" (46 x 56 cm). They are extremely useful for transferring unwanted water away from building foundations, basements, and work areas. Each pump is built using noncorrodible materials ensuring a long service life. The top of the pump housing is designed to serve as a strainer capable of passing lint and small solids. The chemically-resistant polyethylene float operates a positive displacement switch with a 12" (30 cm) adjustable cycle. As with every Zoeller pump, each one is 100% factory tested to ensure quality and reliability for years of trouble-free performance! This attention to detail is an inherent feature of every pump in this series, making it one of the best in the industry.


Features:

  • Metal enclosed, split phase motor, permanently lubricated, thermal overload protected
  • Heavy-duty thermoplastic or cast iron constructed pump housing and base
  • Top intake strainer is part of pump housing, passes lint
  • No strainer to deteriorate, replace or periodically clean
  • Models 82 and 84 - 1-1/2" FPT discharge
  • High-impact, PVC (1-1/2" OD) column
  • Non-corrosive shaft
  • Reliable positive-displacement switch
  • Chemically-resistant, polyethylene float
  • Plated steel float rod
  • Nylon guide
  • Permanently-lubricated upper sleeve bearing
  • Durable lower bronze bushing
  • Adjustable 12" cycle, factory set at 9" (22.8 cm)
  • Max. on: 16" (41 cm)
  • Min. off: 4" (10 cm)
  • Temperature rating: 130°F (54°C)
  • Minimum pit size recommended: 18" x 22" (45.7 x 55.8 cm)
  • Model 84: Cast iron, 1/2 HP


Note: Image may not be actual representation of item.

Specs

–
Cord Length:

7.5'

Shutoff Head (ft.):

20'

Type:

Automatic

Application:

Plumbing

Flow at 5 FT Head:

59 GPM

Amperage:

4

Voltage:

115V

Horse Power:

1/2

Phase:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.22 out of 9 reviews
78% would recommend this product
4.22
out of 9 Reviews
78% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
11%
3 star
11%
2 star
0%
1 star
11%
WRITE A REVIEW
Showing 1-9 of 9 reviews

I would buy this product again

Your company is great to do business with. Your products, pricing, and deliveries are the best. Thank you.
Ralph
Pa.
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Installed and working like a (1/2) horse!

Great replacement for the 9 year old Wayne pedestal pump. Working great. Easy install. Might consider an immersible next time (if I am still around ( ; )
Shades
Belgium WI
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good simple pump moves a lot of water

Used in sump drains
Dw
Nc
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy again!!!

Smooth and silent operation...
Dave.
Souderton pa.
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice service,received on shedual

Product as described.
Zorick
New Jersey
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Not worth the money

Calling this a cast iron sump pump is a real stretch. It does have a cast iron base but that's where it ends, everything else is plastic. Plastic column tube (which was stated) plastic impeller and yes even a plastic drive shaft. This thing wobbles around on that plastic column like you can't believe. Best thing going for it is that it does have a high quality motor, but when the motor kicks in you should see that plastic column torque (twist)!
Dissapointed
Minnesota
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

no would buy different brand next time

on the pump they show the discharge on the right side of the float.where it's really on the left.made it difficult for me to hook up if i had known it was on the left side i would never have purchased it.i got it hooked up with alot of difficulty. called the company they said use ninties to make it work
tom
new jersey
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great pump and Free Shipping in two days!

Great Pump. I should Know. I've been pumping for 45 years!
Joe Dumbo
MA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very solid unit, would purchase again, some shipping issues

The initial delivery of this unit was missing the rod between the float and switch. A call to SupplyHouse rectified this problem very quickly. Very helpful and respectful service personnel. Return process of old unit was easy. This pump was shipped in its original box. It needs to go into a stronger protective outer box. The pump itself arrived partially assembled. It installed quickly and flawlessly. This thing appears to be bomb-proof. Highly recommended. Would be a five star rating except for the shipping problem/missing part.
Alex the reluctant handyman
Ann Arbor, MI
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy