Apply to be a TradeMaster!
Main product image of Model 900(M53) Deluxe Preassembled Sump Pump System with 9' Cord (115V, 1/3 HP)
Magnifying glass
Hover image to zoom

Model 900(M53) Deluxe Preassembled Sump Pump System with 9' Cord (115V, 1/3 HP)

Brand:
Zoeller
SKU:
900-0001
Rating:
(0)
Q&A:
(0)
Model 900(M53) Deluxe Preassembled Sump Pump System with 9' Cord (115V, 1/3 HP)
Magnifying glass
Hover image to zoom
$774.92 each
In Stock
In Stock
Get 2 Wed, Oct 7 - Mon, Oct 12

Lift Gate

–
This product weighs 39.28 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
9'
Product Highlight: Flow at 5 FT Head
43 GPM
Product Highlight: RPM
1550 RPM
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/3 HP

Description

–
Features:
  • Automatic, float operated mechanical switch
  • 115 V/1 Ph., 60 Hz.
  • 9 ft. UL Listed 3-wire cord and plug
  • Stainless steel screws, guard, handle and switch arm
  • Passes 1/2" spherical solids
  • 1-1/2" NPT discharge
  • 1550 RPM
  • Non-clogging vortex impeller
  • Glass-filled polypropylene base with built-in strainer
  • Temperature rated 130° F
  • UL and CSA Listed Pump

Includes:
  • Pump switch is installed 180° from inlet.
  • Discharge pipe is plumbed with a predrilled 3/16” vent hole.
  • Electrical cord seal is installed in cover.
  • Cover is sealed and bolted down.
  • Basin is filled with environmentally safe peanuts for safe transit - just add water and they dissolve!
  • Automatic cast iron or thermoplastic pump with tank and all hardware.
  • 18” X 22” basin with 4” inlet
  • Deluxe unit has a radon-approved basin and cover for radon prevention.
  • Standard and economy models use a polyethylene basin and cover.
  • Deluxe cover has a 3" vent, 1-1/2" discharge.
  • Standard and economy covers have a 2” vent, 1-1/2" discharge

Specs

–
Cord Length:

9'

Shutoff Head (ft.):

18'

Type:

Automatic

Application:

Plumbing

Flow at 5 FT Head:

43 GPM

RPM:

1550

Voltage:

115V

Horse Power:

1/3

Phase:

1

Hertz:

60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2 Replacement Parts

Thru Wall Term Seal
SKU: 003402
Zoeller
Cord Seal
SKU: 004322
Zoeller
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy