Apply to be a TradeMaster!
Main product image of Model 912(BN264) Preassembled Simplex Sewage Package System, 2" Vent (115V, 2/5 HP)
Magnifying glass
Hover image to zoom

Model 912(BN264) Preassembled Simplex Sewage Package System, 2" Vent (115V, 2/5 HP)

Brand:
Zoeller
SKU:
912-0005
Rating:
(0)
Q&A:
(0)
Model 912(BN264) Preassembled Simplex Sewage Package System, 2" Vent (115V, 2/5 HP)
Magnifying glass
Hover image to zoom
$738.89 each
In Stock
In Stock
Get 3 Tue, Oct 6 - Thu, Oct 8

Lift Gate

–
This product weighs 75 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Flow at 5 FT Head
90 GPM
Product Highlight: Horse Power
2/5 HP

Description

–
System includes:
  • 2" solids handling pump
  • 2" PVC discharge pipe, 30" long (24" long on 24" X 24") and (36" long on 24" X 36")
  • Basins - polyethylene, poly-foam or fiberglass construction with poly or solid steel covers and 4" pipe seal hub, 4" PVC hub (deluxe) or 4" cast iron hub on L.A. Code Systems
  • Check valve options - 30-0151, 30-0020, 30-0021, 30-0101 or 30-0103 (not included)
  • Systems available with alarms and preinstalled alarm float.
  • Premium indoor systems have a split cover for easy pump inspection, torque stops and an anti-flotation device.
  • Side discharge systems rated for outdoor burial: solid polyethylene structural foam lid and basin with 2" discharge on side
  • 3/16" vent hole drilled

Specs

–
Shutoff Head (ft.):

18'

Application:

Sewage

Type:

Manual

Voltage:

115V

Horse Power:

2/5

Hertz:

60

Phase:

1

Vent Size:

2"

Flow at 5 FT Head:

90 GPM

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy