Apply to be a TradeMaster!
Main product image of Preassembled Sewage Package System, Automatic 266 - Poly Foam Basin and Lid
Magnifying glass
Hover image to zoom

Preassembled Sewage Package System, Automatic 266 - Poly Foam Basin and Lid

Brand:
Zoeller
SKU:
912-0010
Rating:
(0)
Q&A:
(1)
Preassembled Sewage Package System, Automatic 266 - Poly Foam Basin and Lid
Magnifying glass
Hover image to zoom
$836.24 each
In Stock
In Stock
Get 5 Thu, Oct 8 - Tue, Oct 13

Lift Gate

–
This product weighs 8 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
18" x 30"
Product Highlight: Used With
M266 Pump
Product Highlight: Flow at 5 FT Head
128 GPM

Description

–
Preassembled Sewage Package System Includes:
  • 2" solids handling pump
  • 18" x 30" Standard Polyethylene structural foam basin
  • Polyfoam lid
  • 2" PVC discharge pipe, 30" long (24" long on 24" X 24") and (36" long on 24" X 36")
  • Check valve options - 30-0151, 30-0020, 30-0021, 30-0101 or 30-0103 (not included)
  • Premium indoor systems have a split cover for easy pump inspection, torque stops and an anti-flotation device.
  • Side discharge systems rated for outdoor burial: solid polyethylene structural foam lid and basin with 2" discharge on side
  • 3/16" vent hole drilled
Note: Image depicts 912-0017 Model.

Specs

–
Shutoff Head (ft.):

21.5'

Size:

18" x 30"

Type:

Automatic

Used With:

M266 Pump

Weight (lbs):

61 lbs

Flow at 5 FT Head:

128 GPM

Flow at 10 FT Head:

89 GPM

Flow at 15 FT Head:

50 GPM

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: JUST BOUGHT A HOUSE AND IT HAS THIS PUMP LOELLER LTD #17-0411 DOES THIS NEED ANY MAINTAINCE? AND HOW DOES IT WORK? THANKS

Asked by BILL 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Bill, thanks for writing in. It is recommended to inspect the pump and its components at least once every three months and clean any necessary build up if applicable.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy