Apply to be a TradeMaster!
Main product image of Assembled Sewage Package System, Automatic 264 - Poly Foam 18" X 30" Basin w/ Lid (Side Discharge)
Magnifying glass
Hover image to zoom

Assembled Sewage Package System, Automatic 264 - Poly Foam 18" X 30" Basin w/ Lid (Side Discharge)

Brand:
Zoeller
SKU:
912-0082
Rating:
(0)
Q&A:
(0)
Assembled Sewage Package System, Automatic 264 - Poly Foam 18" X 30" Basin w/ Lid (Side Discharge)
Magnifying glass
Hover image to zoom
$792.09 each
Backorder
Backorder
Get it Wed, Nov 4 - Mon, Dec 7

Lift Gate

–
This product weighs 70 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
18" x 30"
Product Highlight: Used With
M264 Pump

Description

–
Features:
  • Poly structured foam basin 18" x 30"
  • M264 Auto Pump
  • 2" Solids handling
  • 2" PVC discharge pipe
  • Side discharge
Note: Image depicts 912-0116 Model

Specs

–
Type:

Automatic

Size:

18" x 30"

Used With:

M264 Pump

Weight (lbs):

61 lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy