Apply to be a TradeMaster!
Main product image of Model 912 (BN264) PSF18X30 Preassembled Simplex Sewage System, 115V, 4/10 HP(Underground)
Magnifying glass
Hover image to zoom

Model 912 (BN264) PSF18X30 Preassembled Simplex Sewage System, 115V, 4/10 HP(Underground)

Brand:
Zoeller
SKU:
912-0083
Rating:
(0)
Q&A:
(0)
Model 912 (BN264) PSF18X30 Preassembled Simplex Sewage System, 115V, 4/10 HP(Underground)
Magnifying glass
Hover image to zoom
$774.92 each
Backorder
Backorder
Get it Thu, Dec 17 - Fri, Jan 22

Lift Gate

–
This product weighs 62 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
4/10 HP

Description

–
This preassembled Simplex Sewage package is job-ready for a quick and easy installation, saving labor and reducing installation errors. No assembly required. Just drop it in the hole-and-go!

Package includes:
  • Manual pump model BN264 (with piggyback variable level float switch)
  • 18" x 30" polyethylene structural foam basin
  • Cover
  • 2" PVC discharge pipe, 30" long
  • 4" pipe seal hub

Package Features:
  • 2" solids handling pump
  • Solid polyethylene structural foam lid and basin with 2" discharge on side
  • Rated for outdoor burial up to 36" below grade
  • 3/16" vent hole drilled
  • All units are properly secured with a 2" PVC discharge pipe in the basins to avoid shifting or upsetting the pump and switch mechanism

Pump BN264 Features:
  • Manual, 115V, 4/10 HP, single phase with piggyback variable level float switch
  • Piggyback variable level float switch coverts a manual pump to an automatic pump
  • Oil filled
  • Non-clogging vortex impeller design
  • Float operated, submersible (NEMA 6) 2-pole switch
  • Durable cast iron construction
  • Engineered plastic base
  • Stainless steel screws, bolts, handle, guard, arm and seal assembly
  • Engineered, glass-filled, plastic impeller with metal insert
  • Corrosion resistant powder coated epoxy finish
  • PSC motor, hermetically sealed, automatic reset thermal overload protection
  • Upper and lower sleeve bearings running in bath of oil
  • Carbon and ceramic shaft seal
  • Passes 2 inch spherical solids
  • 2" NPT Discharge

Specs

–
Application:

Sewage

Type:

Manual

Voltage:

115V

Horse Power:

4/10

Hertz:

60

Phase:

1

Vent Size:

2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy