The Day Savers – A National Tradesmen Day Contest
Main product image of Model 912  24"x 24" Preassembled Sewage Package System
Magnifying glass
Hover image to zoom

Model 912 24"x 24" Preassembled Sewage Package System

Brand:
Zoeller
SKU:
912-0114
Rating:
(0)
Q&A:
(0)
Model 912  24"x 24" Preassembled Sewage Package System
Magnifying glass
Hover image to zoom
912-0114 has been discontinued
Discontinued November 8, 2023
This product was discontinued by the manufacturer.
Direct Replacement:
24" x 24" Preassembled Sewage System w/ M264, 4/10 HP, 115V Pump
Brand:
Zoeller
SKU:912-1141
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Size
24" x 24"
Product Highlight: Discharge
2"
Product Highlight: Horse Power
1/2 HP
Product Highlight: Voltage
115V
Product Highlight: Cord Length
20'

Description

Model 912 24" x 24" Preassembled Sewage Package System

Pump Features
  • Cast iron construction (264/266)
  • Thermoplastic construction (211)
  • Automatic or piggyback configuration available
  • Full 2" solids capacity
  • Thermal overload protection
  • Non-clogging vortex impeller

Basin Features
  • 24" depth for easier installation in troublesome areas
  • 41-gallon capacity (exceeds 18 x 30)
  • 25-gallon capacity below 4" inlet
  • Vertical support ribs help eliminate stuck float switches
  • Anti-flotation device helps to eliminate basin from “floating”
  • 360° molded handle (acts as secondary AFD)
  • (1) 4" pre-drilled inlet (flex-coupling provided by others)
  • 7) additional flat areas for inlet installation (field drilled)
  • Molded torque stops for added pump support
  • One-piece molded PSF cover with integrated molded foam seal
  • Ribbed reinforced cover to provide additional strength and stability
  • Threaded 2" vent and 2" discharge piping connections
  • Stainless steel cover bolts and hardware
  • High water alarm available on certain packages
  • Stackable for storage/shipping

Specs

Size:

24" x 24"

Discharge:

2"

Solids Size:

2"

Horse Power:

1/2

Voltage:

115V

Weight (lbs):

75 lbs

Cord Length:

20'

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm