Apply to be a TradeMaster!
Main product image of Preassembled Sewage Package System, Automatic 264 - Poly Foam Basin and Lid w/ Alarm
Magnifying glass
Hover image to zoom

Preassembled Sewage Package System, Automatic 264 - Poly Foam Basin and Lid w/ Alarm

Brand:
Zoeller
SKU:
912-1007
Rating:
(0)
Q&A:
(0)
Preassembled Sewage Package System, Automatic 264 - Poly Foam Basin and Lid w/ Alarm
Magnifying glass
Hover image to zoom
$1,077.68 each
Backorder
Backorder
Get it Tue, Nov 3 - Fri, Dec 4

Lift Gate

–
This product weighs 59 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
18" x 30"
Product Highlight: Used With
M264 Pump

Description

–
Preassembled Sewage Package System w/ Alarm (M264/P18X30-2V2D)

Specs

–
Size:

18" x 30"

Type:

Automatic

Used With:

M264 Pump

Weight (lbs):

56 lbs

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy