Apply to be a TradeMaster!
Main product image of Preassembled Sewage Package System, Automatic 266 - Poly Foam Basin, Lid and Alarm
Magnifying glass
Hover image to zoom

Preassembled Sewage Package System, Automatic 266 - Poly Foam Basin, Lid and Alarm

Brand:
Zoeller
SKU:
912-1010
Rating:
(0)
Q&A:
(0)
Preassembled Sewage Package System, Automatic 266 - Poly Foam Basin, Lid and Alarm
Magnifying glass
Hover image to zoom
$1,074.04 each
Backorder
Backorder
Get it Wed, Nov 4 - Mon, Dec 7

Lift Gate

–
This product weighs 64 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
18" x 30"
Product Highlight: Used With
M266 Pump
Product Highlight: Flow at 5 FT Head
128 GPM

Description

–
Preassembled Sewage Package System Includes:
  • 2" solids handling pump
  • 18" x 30" Standard Polyethylene structural foam basin
  • Polyfoam lid
  • 2" PVC discharge pipe, 30" long (24" long on 24" X 24") and (36" long on 24" X 36")
  • Check valve options - 30-0151, 30-0020, 30-0021, 30-0101 or 30-0103 (not included)
  • Premium indoor systems have a split cover for easy pump inspection, torque stops and an anti-flotation device.
  • Side discharge systems rated for outdoor burial: solid polyethylene structural foam lid and basin with 2" discharge on side
  • 3/16" vent hole drilled
  • Systems available with alarms and preinstalled alarm float.
Note: Image depicts 912-0017 Model.

Specs

–
Shutoff Head (ft.):

21.5'

Size:

18" x 30"

Type:

Automatic

Used With:

M266 Pump

Weight (lbs):

64 lbs

Flow at 5 FT Head:

128 GPM

Flow at 10 FT Head:

89 GPM

Flow at 15 FT Head:

50 GPM

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy