Apply to be a TradeMaster!
Main product image of Assembled Sewage Package System, BN266 Pump - Poly-Foam Standard Basin 18" x 30" w/ Alarm
Magnifying glass
Hover image to zoom

Assembled Sewage Package System, BN266 Pump - Poly-Foam Standard Basin 18" x 30" w/ Alarm

Brand:
Zoeller
SKU:
912-1017
Rating:
(0)
Q&A:
(0)
Assembled Sewage Package System, BN266 Pump - Poly-Foam Standard Basin 18" x 30" w/ Alarm
Magnifying glass
Hover image to zoom
$1,181.97 each
Backorder
Backorder
Get it Thu, Oct 29 - Tue, Dec 1

Lift Gate

–
This product weighs 64 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
18" x 30"
Product Highlight: Used With
BN266 Pump

Description

–
This preassembled Simplex Sewage package is job-ready for a quick and easy installation, saving labor and reducing installation errors. No assembly required. Just drop it in the hole-and-go!

Package includes:
  • Manual pump model BN266 (with piggyback variable level float switch)
  • 18" x 30" poly-foam-standard basin
  • Cover
  • 2" PVC discharge pipe, 30" long
  • 4" pipe seal hub
  • Alarm

      Package Features:
      • 2" solids handling pump
      • Polyethylene structural foam-standard basin
      • 3/16" vent hole drilled
      • All units are properly secured with a 2" PVC discharge pipe in the basins to avoid shifting or upsetting the pump and switch mechanism Pump BN266 Features:
        • Manual, 1/2 HP, 115V, single phase with piggyback variable level float switch
        • Piggyback variable level float switch coverts a manual pump to an automatic pump
        • Non-corrosive engineered plastic motor housing, pump housing, base and impeller
        • Oil filled
        • Float operated, submersible (NEMA 6) 2-pole mechanical switch
        • Durable cast construction
        • Non-clogging vortex impeller design
        • Engineered plastic impeller with metal inserts
        • Not affected by materials normally found in drainage and sewage sumps
        • Stainless steel screws, bolts, handle, guard, and arm and seal assembly
        • Passes 2-inch spherical solids
        • 2” NPT Discharge

Specs

–
Type:

Automatic

Size:

18" x 30"

Used With:

BN266 Pump

Weight (lbs):

64 lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy