Apply to be a TradeMaster!
Main product image of Assembled Sewage Package System w/ Alarm, Automatic M264 - Poly Foam 18" X 30" Basin w/ Lid (Side Discharge)
Magnifying glass
Hover image to zoom

Assembled Sewage Package System w/ Alarm, Automatic M264 - Poly Foam 18" X 30" Basin w/ Lid (Side Discharge)

Brand:
Zoeller
SKU:
912-1082
Rating:
(0)
Q&A:
(0)
Assembled Sewage Package System w/ Alarm, Automatic M264 - Poly Foam 18" X 30" Basin w/ Lid (Side Discharge)
Magnifying glass
Hover image to zoom
$1,138.76 each
Backorder
Backorder
Get it Mon, Nov 2 - Thu, Dec 3

Lift Gate

–
This product weighs 66 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
18" x 30"
Product Highlight: Used With
M264 Pump
Product Highlight: Horse Power
4/10 HP
Product Highlight: Voltage
115V
Product Highlight: Discharge
2" NPT

Description

–
This preassembled Simplex Sewage package is job-ready for a quick and easy installation, saving labor and reducing installation errors. No assembly required. Just drop it in the hole-and-go!

Features:
  • Automatic sewage pump model M264
  • 18" x 30" polyethylene structural foam basin Cover
  • 2" PVC discharge pipe, 30" long
  • 4" pipe seal hub
  • Alarm

Package Features:
  • 2" solids handling pump
  • Solid polyethylene structural foam lid and basin with 2" discharge on side
  • Rated for outdoor burial up to 36" below grade
  • 3/16" vent hole drilled
  • All units are properly secured with a 2" PVC discharge pipe in the basins to avoid shifting or upsetting the pump and switch mechanism

Pump M264 Features:
  • Automatic, 4/10 HP, 115 Volts
  • Non-clogging vortex impeller design
  • Float operated, submersible (NEMA 6) 2-pole switch
  • Durable cast iron construction. Cast iron switch cap, motor, and pump housing
  • Engineered plastic base
  • Stainless steel screws, bolts, handle, guard, arm and seal assembly
  • Engineered, glass-filled, plastic impeller with metal insert
  • UL Listed 3-wire cord and plug. 15 ft. cord standard
  • Corrosion resistant powder coated epoxy finish
  • Passes 2" spherical solids
  • 2" NPT Discharge
  • On point: 12-1/2"
  • Off point: 4-1/2" Note: Image depicts 912-0116 Model

Specs

–
Type:

Automatic

Size:

18" x 30"

Used With:

M264 Pump

Weight (lbs):

61 lbs

Horse Power:

4/10

Voltage:

115V

Discharge:

2" NPT

Includes:

Alarm

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy