Apply to be a TradeMaster!
Main product image of Assembled Sewage Package System w/ Alarm, Automatic M266 - Poly Foam 18" X 30" Basin w/ Lid (Side Discharge)
Magnifying glass
Hover image to zoom

Assembled Sewage Package System w/ Alarm, Automatic M266 - Poly Foam 18" X 30" Basin w/ Lid (Side Discharge)

Brand:
Zoeller
SKU:
912-1084
Rating:
(1)
Q&A:
(0)
Assembled Sewage Package System w/ Alarm, Automatic M266 - Poly Foam 18" X 30" Basin w/ Lid (Side Discharge)
Magnifying glass
Hover image to zoom
$1,294.35 each
Backorder
Backorder
Get it Tue, Nov 17 - Fri, Dec 18

Lift Gate

–
This product weighs 67 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
18" x 30"
Product Highlight: Used With
M266 Pump
Product Highlight: Horse Power
4/10 HP
Product Highlight: Voltage
115V
Product Highlight: Discharge
2" NPT

Description

–
This preassembled Simplex Sewage package is job-ready for a quick and easy installation, saving labor and reducing installation errors. No assembly required. Just drop it in the hole-and-go!

Features:
  • Automatic sewage pump model M266
  • 18" x 30" polyethylene structural foam basin Cover
  • 2" PVC discharge pipe, 30" long
  • 4" pipe seal hub
  • Alarm

Package Features:
  • 2" solids handling pump
  • Solid polyethylene structural foam lid and basin with 2" discharge on side
  • Rated for outdoor burial up to 36" below grade
  • 3/16" vent hole drilled
  • All units are properly secured with a 2" PVC discharge pipe in the basins to avoid shifting or upsetting the pump and switch mechanism

Pump M264 Features:
  • Automatic, 4/10 HP, 115 Volts
  • Non-clogging vortex impeller design
  • Float operated, submersible (NEMA 6) 2-pole switch
  • Durable cast iron construction. Cast iron switch cap, motor, and pump housing
  • Engineered plastic base
  • Stainless steel screws, bolts, handle, guard, arm and seal assembly
  • Engineered, glass-filled, plastic impeller with metal insert
  • UL Listed 3-wire cord and plug. 15 ft. cord standard
  • Corrosion resistant powder coated epoxy finish
  • Passes 2" spherical solids
  • 2" NPT Discharge
  • On point: 12-1/2"
  • Off point: 4-1/2" Note: Image depicts 912-0116 Model

Specs

–
Type:

Automatic

Size:

18" x 30"

Used With:

M266 Pump

Weight (lbs):

61 lbs

Horse Power:

4/10

Voltage:

115V

Discharge:

2" NPT

Includes:

Alarm

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

2 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Does the job

The good: Pumps uphill as expected. Very quick to empty a full basin against an 11 foot head. Quiet pump. Looks like it is built to last. The needs work: 1) This appears to be something produced on-demand when ordered. It took me over a month from ordering to receive it. If this is for an at-need situation to resolve an active sewage issue, you may be disappointed. 2) The image on the web site looks nothing like what I received. Completely different. 3) The wiring document for the alarm system is very confusing. I called the tech line and they said it is common for even certified electricians to call with questions. If that is so, and they know of the problem, why don't they produce better documentation? 4) The alarm float kept getting stuck in the tank. It would alarm once, but then get stuck either on top of the pump or underneath the fill pipe. I had to reposition it to a better location so that it was reliable in repeat tests.
Eric
Scappoose, OR
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy