Apply to be a TradeMaster!
Main product image of Preassembled Sewage Package System, Automatic 264 - Premium Poly Structural Basin w/ AFD & Alarm
Magnifying glass
Hover image to zoom

Preassembled Sewage Package System, Automatic 264 - Premium Poly Structural Basin w/ AFD & Alarm

Brand:
Zoeller
SKU:
912-1087
Rating:
(1)
Q&A:
(0)
Preassembled Sewage Package System, Automatic 264 - Premium Poly Structural Basin w/ AFD & Alarm
Magnifying glass
Hover image to zoom
$1,239.28 each
Backorder
Backorder
Get it Wed, Dec 23 - Thu, Jan 28

Lift Gate

–
This product weighs 63.56 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
18" x 30"
Product Highlight: Used With
BN264 Pump

Description

–
Preassembled Sewage Package System, Automatic 264 - Premium Poly Structural Basin w/ AFD & Alarm Note: Image depicts 912-0116 Model

Specs

–
Type:

Automatic

Size:

18" x 30"

Used With:

BN264 Pump

Weight (lbs):

67 lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

The Best doesn't have to cost the most

I would expect nothing less from Zoeller, I knew when I ordered the Sewer Package system what to expect form them, and when I received it I was even better then I expected. No problems whatsoever, From the quality of the shipping packaging material to the installation, it was first rate. I have a Zoeller sump pump I've had for thirty years and it Still works great, with very little maintenance, and if needed the parts are still readily available.
Cliff
Raynham, MA
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy