Apply to be a TradeMaster!
Main product image of Preassembled Sewage Package System, Automatic M266 - Premium Poly Structural Basin w/ AFD & Alarm
Magnifying glass
Hover image to zoom

Preassembled Sewage Package System, Automatic M266 - Premium Poly Structural Basin w/ AFD & Alarm

Brand:
Zoeller
SKU:
912-1088
Rating:
(0)
Q&A:
(0)
Preassembled Sewage Package System, Automatic M266 - Premium Poly Structural Basin w/ AFD & Alarm
Magnifying glass
Hover image to zoom
$1,247.20 each
Backorder
Backorder
Get it Tue, Dec 22 - Wed, Jan 27

Lift Gate

–
This product weighs 72 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
24" x 24"
Product Highlight: Discharge
2"
Product Highlight: Horse Power
1/2 HP
Product Highlight: Voltage
115V

Description

–
Preassembled Sewage Package System Includes:
  • (1) 2" Solids sewage ejector
  • (1) 24" x 24" Poly molded basin
  • (1) PSF cover with 2V2D
  • Internal 2" PVC discharge pipe

Pump Features:
  • Cast iron construction (264/266)
  • Automatic configuration
  • Full 2" solids capacity
  • Thermal overload protection
  • Non-clogging vortex impeller

Basin Features
  • 24" depth for easier installation in troublesome areas.
  • 41 gallon capacity (exceeds 18 x 30).
  • 25 gallon capacity below 4" inlet.
  • Vertical support ribs help eliminate stuck fl oat switches.
  • Anti-flotation device helps to eliminate basin from “floating”.
  • 360° molded handle (acts as secondary AFD).
  • (1) 4" pre-drilled inlet (flex-coupling provided by others).
  • (7) additional flat areas for inlet installation (field drilled).
  • Molded torque stops for added pump support.
  • One-piece molded PSF cover with integrated molded foam seal.
  • Ribbed reinforced cover to provide additional strength and stability.
  • Threaded 2" vent and 2" discharge piping connections.
  • Stainless steel cover bolts and hardware.
  • Stackable for storage/shipping.

Specs

–
Size:

24" x 24"

Discharge:

2"

Solids Size:

2"

Horse Power:

1/2

Voltage:

115V

Weight (lbs):

75 lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy