Apply to be a TradeMaster!
Main product image of Preassembled Simplex Sewage Package w/ AFD, Alarm, BN266 Pump, 2" NPT Discharge
Magnifying glass
Hover image to zoom

Preassembled Simplex Sewage Package w/ AFD, Alarm, BN266 Pump, 2" NPT Discharge

Brand:
Zoeller
SKU:
912-1093
Rating:
(0)
Q&A:
(0)
Preassembled Simplex Sewage Package w/ AFD, Alarm, BN266 Pump, 2" NPT Discharge
Magnifying glass
Hover image to zoom
912-1093 has been discontinued
Discontinued November 8, 2023
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Size
18" x 30"
Product Highlight: Discharge
2"
Product Highlight: Voltage
115V

Description

–
Includes:
  • Manual pump model BN266 (with piggyback variable level float switch)
  • 18" x 30" polyethylene structural foam basin
  • Split cover
  • 2" PVC discharge pipe, 30" long
  • 4" pipe seal hub
  • Alarm

Features:
  • 2" solids handling pump
  • Solid polyethylene structural foam basin with Anti-Flotation Device (AFD) to reduce or eliminate the basin from popping up out of the ground when the water table is high
  • Premium packages have a split cover for easy pump inspection as well as torque arrestors molded into the bottom of the basin to keep the pump in place during operation and to prevent damage to the pump during shipping
  • Solid polyethylene structural foam lid and basin with 2" discharge on side
  • Rated for outdoor burial up to 36" below grade
  • 3/16" vent hole drilled
  • All units are properly secured with a 2" PVC discharge pipe in the basins to avoid shifting or upsetting the pump and switch mechanism

Pump BN266 Features:
  • Manual, 1/2 HP, 115V, single phase with piggyback variable level float switch
  • Piggyback variable level float switch coverts a manual pump to an automatic pump
  • Non-corrosive engineered plastic motor housing, pump housing, base and impeller
  • Oil filled
  • Float operated, submersible (NEMA 6) 2-pole mechanical switch
  • Durable cast construction
  • Non-clogging vortex impeller design
  • Engineered plastic impeller with metal inserts
  • Not affected by materials normally found in drainage and sewage sumps
  • Stainless steel screws, bolts, handle, guard, and arm and seal assembly
  • Passes 2-inch spherical solids
  • 2” NPT Discharge

Specs

–
Size:

18" x 30"

Discharge:

2"

Voltage:

115V

Solids Size:

2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm