Apply to be a TradeMaster!
Main product image of 24" x 24" Preassembled Sewage System w/ M266, 1/2 HP, 115V Pump
Magnifying glass
Hover image to zoom

24" x 24" Preassembled Sewage System w/ M266, 1/2 HP, 115V Pump

Brand:
Zoeller
SKU:
912-1143
Rating:
(0)
Q&A:
(0)
24" x 24" Preassembled Sewage System w/ M266, 1/2 HP, 115V Pump
Magnifying glass
Hover image to zoom
$1,053.26 each
In Stock
In Stock
Get 1 Tue, Oct 13 - Mon, Oct 19

Lift Gate

–
This product weighs 8 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
24" x 24"
Product Highlight: Used With
M266 Pump
Product Highlight: Horse Power
1/2 HP
Product Highlight: Amperage
10.4 Amps

Description

–
Preassembled 24" x 24" (61 x 61 cm) Sewage System. Complete and job ready for fast installation.

Systems include
  • (1) 2" (50 mm) solids sewage ejector
  • (1) 24" x 24" (61 x 61 cm) poly-molded basin
  • (1) PSF cover with 2V2D
  • Internal 2" (DN50) PVC discharge pipe

Pump Features
  • Cast iron construction (models 264/266)
  • Thermoplastic construction (model 211)
  • Automatic or piggyback configuration available
  • Full 2" (50 mm) spherical solids capacity
  • Thermal overload protection
  • Non-clogging vortex impeller
  • 3 year limited warranty on Models 264/266

Basin Features
  • 24" (61 cm) depth for easier installation in troublesome areas
  • 41 gallon (155 liter) capacity (exceeds 18 x 30)
  • 25 gallon (95 liter) capacity below 4" inlet
  • Vertical support ribs help eliminate stuck float switches
  • Anti-flotation device (AFD) helps to eliminate basin from "floating"
  • 360° molded handle (acts as secondary AFD)
  • (1) 4" pre-drilled inlet (flex-coupling provided by others)
  • (7) additional flat areas for inlet installation (field-drilled)
  • Molded torque stops for added pump support
  • One-piece molded PSF cover with integrated, molded foam seal
  • Ribbed, reinforced cover to provide additional strength and stability
  • Threaded 2" vent and 2" discharge piping connections
  • Stainless steel cover bolts and hardware
  • High water alarm available on certain packages
  • Stackable for storage/shipping

Specs

–
Size:

24" x 24"

Type:

Automatic

Used With:

M266 Pump

Weight (lbs):

67 lbs

Vent Size:

2"

Horse Power:

1/2

Amperage:

10.4

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy