Apply to be a TradeMaster!
Main product image of 266 Preassembled Sewage Ejector Package, 24" x 24" Basin, .5 HP Pump, w/ Alarm, 2" Vent
Magnifying glass
Hover image to zoom

266 Preassembled Sewage Ejector Package, 24" x 24" Basin, .5 HP Pump, w/ Alarm, 2" Vent

Brand:
Zoeller
SKU:
912-1150
Rating:
(0)
Q&A:
(0)
266 Preassembled Sewage Ejector Package, 24" x 24" Basin, .5 HP Pump, w/ Alarm, 2" Vent
Magnifying glass
Hover image to zoom
$953.18 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
24" x 24"
Product Highlight: Horse Power
1/2 HP

Description

–

Model 912 is a preassembled sewage ejector package that comes with all of the key components required for installation.  It is ideal for those looking to install a job ready sewage ejector system.  Purchasing a job ready package reduces installation errors while minimizing cost.

The Model 912 sewage ejector package is designed for burial flush-to-grade.  The access cover is the only part that is visible after installation.


The basin comes complete with a 2" PVC discharge pipe that includes a predrilled 3/16" weep hole to prevent the pump from becoming airlocked.   The basin's cover includes a cord seal for the pump's electrical cord along with a predrilled 2" vent hole.  The cover is sealed in place prior to shipment.  The pre-plumbed 4" inlet hub makes for a quick connection to the main sewage line.


Each basin is filled with environmentally friendly packing peanuts prior to shipment to ensure things remain in place during transit.  The packing material is water soluble, so it will disappear on the first use.


Job ready, fast, and easy installation!

Specs

–
Size:

24" x 24"

Product Type:

Sewage Pump

Horse Power:

1/2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy