Apply to be a TradeMaster!
Main product image of Model BE98 Flow-Mate Cast Iron Effluent Sump Pump w/ Variable Level Float Switch- 230 V
Magnifying glass
Hover image to zoom

Model BE98 Flow-Mate Cast Iron Effluent Sump Pump w/ Variable Level Float Switch- 230 V

Brand:
Zoeller
SKU:
98-0020
Rating:
(0)
Q&A:
(0)
Model BE98 Flow-Mate Cast Iron Effluent Sump Pump w/ Variable Level Float Switch- 230 V
Magnifying glass
Hover image to zoom
$491.25 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Cast Iron
Product Highlight: Horse Power
1/2 HP
Product Highlight: Flow at 5 FT Head
72 GPM
Product Highlight: Voltage
230V
Product Highlight: Amperage
4.7 Amps
Product Highlight: RPM
1725 RPM

Description

–
Effluent or dewatering submersible pump for septic tank, low pressure pipe (LPP) and enhanced flow STEP systems. This model includes 15' piggyback variable level float switch and 1-1/2" x 2" adapter

Features:
  • Corrosion resistant powder coated epoxy finish
  • Durable cast iron construction
  • Cast iron switch case, motor, pump housing and base
  • No sheet metal parts to rust or corrode
  • All castings are cast iron class 25-30 25000# tensile strength
  • Stainless steel screws, guard, handle, arm and seal assembly
  • Float operated submersible (NEMA 6) 2 pole mechanical switch
  • Permanent split capacitor motor, oil filled and hermetically sealed, automatic reset thermal overload protection
  • Bearings - upper & lower oil fed cast iron
  • Carbon and ceramic shaft seal
  • Entire unit pressure tested after assembly
  • Watertight neoprene square ring between motor and pump housing
  • Maximum temperature for effluent or dewatering 130°F (54°C)
  • Impeller Type: Non-clogging, engineered plastic vortex impeller
  • Passes 1/2" spherical solids
  • No screens to clog
  • 1-1/2" NPT discharge
  • On point: 9-1/2", Off point: 3"
  • Reserve Powered Design. For unusual conditions a reserve safety factor is engineered into the design of every Zoeller pump.

Specs

–
Application:

Plumbing

Type:

Automatic

Features:

Includes Piggyback Variable Level Float Switch

Material:

Cast Iron

Horse Power:

1/2

Flow at 5 FT Head:

72 GPM

Voltage:

230V

Shutoff Head (ft.):

23'

Amperage:

4.7

Hertz:

60

Phase:

1

RPM:

1725

Cord Length:

15'

Cord Type:

UL Listed Power Cord

Height (Inches):

12"

Width (Inches):

10-1/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

Compare Similar Products

Brand
Application
Type
Material
Horse Power
Flow at 5 FT Head
CURRENT ITEM
Product Image of Model BE98 Flow-Mate Cast Iron Effluent Sump Pump w/ Variable Level Float Switch- 230 V
Model BE98 Flow-Mate Cast Iron Effluent Sump Pump w/ Variable Level Float Switch- 230 V
SKU: 98-0020
Plumbing
Automatic
Cast Iron
1/2
72 GPM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy