Apply to be a TradeMaster!
Filter menu expanded

Filters

1 item
Reset

SORT

Product Availability
–

Show In Stock Only (1)

Connection Size
–

5/8" (1)

Insertion Depth
–

1-1/4" (1)

Price Range
–

$30 to $35 (1)

ZoomLock Long Radius 90° Street Elbows

Help Face
Need a little help?
1 item
Grid
List
Compare
Product Image of 5/8" ZoomLock Long Radius 90° Street Elbow (PZK-90SE10-HNBR)
5/8" ZoomLock Long Radius 90° Street Elbow (PZK-90SE10-HNBR)
SKU: 771304
Parker Hannifin
SKU: 771304
$32.35 each
In Stock
Get 1 by Mon, Nov 23
In Stock
Get 1 by Mon, Nov 23
Resources
FAQs, Manuals & Videos
Videos
Articles
More About ZoomLock Long Radius 90° Street Elbows

ZoomLock Long Radius 90° Street Elbows are Parker braze-free fittings that make a long radius 90 degree turn in copper piping without a brazing torch. The listed 5/8" model, PZK-90SE10-HNBR, has a 5/8" connection size, copper construction, and a 1-1/4" insertion depth. It carries a stated temperature range of -40 deg F to 300 deg F. The product description calls the one piece fittings secure, leak-proof, and more repeatable than brazed connections. Professionals who use ZoomLock braze-free fittings report time and labor savings of 40% to 60% compared to brazing. Listed applications include heat pumps, air conditioning, and refrigeration. Matching size, material, and temperature range matters because a refrigerant joint only works when the fitting fits the system, so confirm each before installation. Check the full part number against the line set size before ordering.

Subcategories

  • Heat Pump Applications: Heat pumps are one of the listed applications for the 5/8" ZoomLock street elbow, model PZK-90SE10-HNBR. Installers use the fitting to join copper piping without a brazing torch. The model lists a temperature range of -40 deg F to 300 deg F. Confirm that range against the system before installation.
  • Air Conditioning Applications: Air conditioning is a listed application for the PZK-90SE10-HNBR, including residential, commercial, chillers, VRF, and VRV systems. Contractors working on those systems can make a 90 degree copper connection with a one piece fitting instead of a brazed joint. The model has a 5/8" connection size and a 1-1/4" insertion depth. Match that size to the tube before making the joint.
  • Refrigeration Applications: Refrigeration is also a listed application, with cases and coolers named in the product description. The 5/8" PZK-90SE10-HNBR is made of copper, the same material as the piping it joins. Professionals report time and labor savings of 40% to 60% compared to brazing.

Buying Guide

Start with the connection size, because it decides whether a fitting works at all. The listed model, PZK-90SE10-HNBR, has a 5/8" connection size, so it suits 5/8" copper piping. Confirm the tube size on the job before comparing anything else. Material comes next. The listed model is copper, which matches the copper piping that ZoomLock braze-free fittings are designed to join.

Check the temperature range against the system. The listed model has a minimum temperature of -40 deg F and a maximum of 300 deg F. Compare those limits to the operating conditions of the equipment, and note the 1-1/4" insertion depth when planning tube lengths. Application fit is the next filter. The product description lists heat pumps, residential and commercial air conditioning, chillers, VRF, VRV, and refrigeration cases and coolers.

Then weigh ZoomLock Long Radius 90° Street Elbows against a brazed joint. Professionals report time and labor savings of 40% to 60% compared to brazing. The one piece design is described as more repeatable than brazed connections, which matters on jobs with many identical joints. Finally, the product image may not be an exact representation of the item, so verify the full part number before ordering. Record the connection size and part number on the work order so the same fitting can be matched later.

Frequently Asked Questions

What size is the ZoomLock long radius 90° street elbow?

The listed ZoomLock long radius 90° street elbow, PZK-90SE10-HNBR, has a 5/8" connection size. It's made of copper and has a 1-1/4" insertion depth. Confirm the size on the product page for the exact fitting needed.

Do ZoomLock street elbows need a brazing torch?

No. ZoomLock braze-free fittings, including the long radius 90° street elbow, are designed to join copper piping without a brazing torch. The product description calls the one piece fittings secure, leak-proof, and more repeatable than brazed connections.

What temperature range does the 5/8" ZoomLock street elbow handle?

The 5/8" ZoomLock long radius 90° street elbow, PZK-90SE10-HNBR, lists a minimum temperature of -40 deg F and a maximum of 300 deg F. Compare that range to the system's operating conditions before choosing the fitting.

What systems use ZoomLock long radius 90° street elbows?

The product description lists heat pumps, residential and commercial air conditioning, chillers, VRF, VRV, and refrigeration cases and coolers. The 5/8" ZoomLock long radius 90° street elbow joins copper piping in those applications without a brazing torch.

How much time do ZoomLock fittings save compared to brazing?

Professionals who use ZoomLock braze-free fittings report time and labor savings of 40% to 60% compared to brazing. The figure is a reported range for ZoomLock fittings, including the long radius 90° street elbow, and not a promise for any single job.

Didn't find what you're looking for? 
Let us know
.