Apply to be a TradeMaster!
Filter menu expanded

Filters

4 items
Reset

SORT

Product Availability
–

Show In Stock Only (4)

Connection Size
–

1/4" (1)
3/8" (1)
1/2" (1)
5/8" (1)

Price Range
–

$15 to $20 (2)
$20 to $25 (2)

ZoomLock PUSH R410A Optimized SAE Flare Adapters

Help Face
Need a little help?
4 items
Grid
List
Compare
Product Image of 1/4" ZoomLock PUSH R410A Optimized SAE Flare Adapter (PZKP-F4-HNBR)
$16.64 each
BOX UP & SAVE 6%
$156.80 box of 10
$15.68 each
In Stock
Get 19 by Mon, Nov 23
In Stock
Get 19 by Mon, Nov 23
Compare
Product Image of 3/8" ZoomLock PUSH R410A Optimized SAE Flare Adapter (PZKP-F6-HNBR)
$16.93 each
BOX UP & SAVE 6%
$159.00 box of 10
$15.90 each
In Stock
Get 113 by Mon, Nov 23
In Stock
Get 113 by Mon, Nov 23
Compare
Product Image of 1/2" ZoomLock PUSH R410A Optimized SAE Flare Adapter (PZKP-F8-HNBR)
$20.23 each
BOX UP & SAVE 6%
$190.60 box of 10
$19.06 each
In Stock
Get 11 by Mon, Nov 23
In Stock
Get 11 by Mon, Nov 23
Compare
Product Image of 5/8" ZoomLock PUSH R410A Optimized SAE Flare Adapter (PZKP-F10-HNBR)
$22.21 each
BOX UP & SAVE 6%
$209.30 box of 10
$20.93 each
In Stock
Get 27 by Mon, Nov 23
In Stock
Get 27 by Mon, Nov 23
Resources
FAQs, Manuals & Videos
Articles
More About ZoomLock PUSH R410A Optimized SAE Flare Adapters

ZoomLock PUSH R410A Optimized SAE Flare Adapters are push-to-connect refrigerant fittings from Parker Hannifin that connect refrigerant lines without brazing, flames, or fire spotters. The catalog records for the 1/4", 3/8", 1/2", and 5/8" models each list copper construction, R-410A use, and a temperature range of -40°F to 300°F. Model numbers include PZKP-F4-HNBR, PZKP-F6-HNBR, PZKP-F8-HNBR, and PZKP-F10-HNBR. Parker describes ZoomLock PUSH as ideal for residential AC, HP, mini-split, and refrigeration installations. The fittings need no press tool or jaws, so installers can connect lines quickly without open flame. Skipping brazing also removes the need for a fire spotter on the job. Matching the adapter size to the line and confirming the refrigerant before the job starts matters, since a wrong fitting costs a return trip and delays startup.

Subcategories

  • 1/4" Adapters (PZKP-F4-HNBR): The 1/4" ZoomLock PUSH R410A Optimized SAE Flare Adapter, model PZKP-F4-HNBR, has a 1/4" connection size and copper construction. Installers working on residential AC, HP, and mini-split jobs can use it to join refrigerant lines without brazing. The catalog record lists use with R-410A. No press tool or jaws are needed to make the connection.
  • 3/8" Adapters (PZKP-F6-HNBR): The 3/8" ZoomLock PUSH R410A Optimized SAE Flare Adapter, model PZKP-F6-HNBR, has a 3/8" connection size and copper construction. It is a push-to-connect fitting, so refrigerant lines connect without brazing or flames. The catalog record lists use with R-410A. Contractors on residential AC, HP, mini-split, or refrigeration work are the applications Parker names for the line.
  • 1/2" Adapters (PZKP-F8-HNBR): The 1/2" ZoomLock PUSH R410A Optimized SAE Flare Adapter, model PZKP-F8-HNBR, has a 1/2" connection size and copper construction. The catalog record lists a minimum temperature of -40°F and a maximum of 300°F. Push-to-connect fittings in the ZoomLock PUSH line eliminate fire spotters and flames from the connection step. Contractors pick the size that matches the line on the job.
  • 5/8" Adapters (PZKP-F10-HNBR): The 5/8" ZoomLock PUSH R410A Optimized SAE Flare Adapter, model PZKP-F10-HNBR, has a 5/8" connection size and copper construction. The catalog record lists R-410A as the refrigerant type. Installers can make the connection with no press tool or jaws. Parker describes the ZoomLock PUSH line as ideal for residential AC, HP, mini-split, and refrigeration installations.

Buying Guide

Start with the refrigerant. The catalog records for these adapters list use with R-410A, so confirm the system charge matches before choosing a fitting. Next, match the connection size to the line. The records show 1/4", 3/8", 1/2", and 5/8" sizes, and the model numbers pair F4 with 1/4", F6 with 3/8", F8 with 1/2", and F10 with 5/8".

Check the temperature range against the application. The records list a minimum of -40°F and a maximum of 300°F, so compare those limits to the line conditions on the job. Parker describes the line as ideal for residential AC, HP, mini-split, and refrigeration installations, so confirm anything beyond those applications against manufacturer documentation first. Document the limits on the work order so the crew installs the intended part.

Weigh the tooling and safety side. ZoomLock PUSH R410A Optimized SAE Flare Adapters need no press tool or jaws, and the push-to-connect design eliminates brazing, flames, and fire spotters. Push-to-connect fittings shorten the connection step, but the planning still matters. Settle refrigerant, size, and temperature range first, then order the matching model numbers for every connection on the job. Finally, check each product page for the exact specs before ordering, and match the model number to the size on the install list.

Frequently Asked Questions

Do I need to braze ZoomLock PUSH R410A Optimized SAE Flare Adapters?

No. ZoomLock PUSH R410A Optimized SAE Flare Adapters are push-to-connect fittings that eliminate brazing, flames, and fire spotters. They also need no press tool or jaws.

What refrigerant do these ZoomLock PUSH adapters work with?

The catalog records for ZoomLock PUSH R410A Optimized SAE Flare Adapters list use with R-410A. Confirm the refrigerant on the system before installing, and check the product page for the exact model.

What temperature range do ZoomLock PUSH R410A Optimized SAE Flare Adapters handle?

The catalog records for the 1/4", 3/8", 1/2", and 5/8" ZoomLock PUSH adapters list a minimum of -40°F and a maximum of 300°F. Check the product page for the model on the job before installing.

What sizes do ZoomLock PUSH R410A Optimized SAE Flare Adapters come in?

The catalog records show 1/4", 3/8", 1/2", and 5/8" ZoomLock PUSH adapters, listed as PZKP-F4-HNBR, PZKP-F6-HNBR, PZKP-F8-HNBR, and PZKP-F10-HNBR. Those records are a sample, so check the category page for the full listing.

What jobs are ZoomLock PUSH R410A Optimized SAE Flare Adapters meant for?

Parker describes ZoomLock PUSH as ideal for residential AC, HP, mini-split, and refrigeration installations. For ZoomLock PUSH R410A Optimized SAE Flare Adapters on any other application, confirm suitability in manufacturer documentation first.

Didn't find what you're looking for? 
Let us know
.