ZoomLock PUSH Removable SAE Flare Adapters are Parker Hannifin refrigerant push fittings that connect tubing to SAE flare connections. The listing covers four sizes: 1/4 inch (777139, PZKPR-F4), 3/8 inch (777140, PZKPR-F6), 1/2 inch (777141, PZKPR-F8), and 5/8 inch (777142, PZKPR-F10). Each size carries its own Parker part number and PZKPR model code, so matching the adapter to the line set or equipment port is a simple lookup. Installers and service techs use these adapters where a flare connection is part of the equipment or an accessory. Choosing the right size and model code at the counter keeps a job moving, avoids return trips, and keeps the connection matched to the tubing already in the system. A mismatched adapter means a failed connection and lost time on site.
Subcategories
Buying Guide
Start with the connection size. Measure or read the flare port on the equipment or accessory, then pick the matching adapter: 777139 (PZKPR-F4) for 1/4 inch, 777140 (PZKPR-F6) for 3/8 inch, 777141 (PZKPR-F8) for 1/2 inch, or 777142 (PZKPR-F10) for 5/8 inch. The size is the first decision because the model code follows directly from it.
Next, confirm the tubing side. The adapter has to match the line the installer is connecting, so check the tubing diameter on the existing line set before the order goes in. When a job involves several connections, list each size and model code so the order is complete in one pass.
When comparing ZoomLock PUSH Removable SAE Flare Adapters against other fitting styles, consider how the connection will be handled over the life of the system. A removable adapter suits locations where a technician may need to open the connection. Permanent joints suit locations that will not be disturbed. Match the fitting style to how the system will be serviced.
Last, check the Parker part number against the equipment or accessory documentation. Part numbers and PZKPR model codes are the cleanest way to avoid ordering the wrong size, and they give the crew a quick reference on the truck. Verify refrigerant compatibility and pressure ratings in the current Parker literature for the specific model before installation, and follow the manufacturer's instructions for the connection.
Frequently Asked Questions
What sizes do ZoomLock PUSH removable SAE flare adapters come in?
ZoomLock PUSH removable SAE flare adapters on this listing cover 1/4 inch (777139, PZKPR-F4), 3/8 inch (777140, PZKPR-F6), 1/2 inch (777141, PZKPR-F8), and 5/8 inch (777142, PZKPR-F10). Match the size to the flare port on the equipment.
Who makes ZoomLock PUSH removable SAE flare adapters?
ZoomLock PUSH removable SAE flare adapters carry the Parker Hannifin name, with part numbers 777139 through 777142. Each part number pairs with a PZKPR model code, which makes cross-checking against a parts list quick.
How do I pick the right ZoomLock PUSH removable SAE flare adapter?
Read the flare port size on the equipment or accessory, then choose the matching model: PZKPR-F4, PZKPR-F6, PZKPR-F8, or PZKPR-F10. A ZoomLock PUSH removable SAE flare adapter has to match the port, so confirm the size before ordering. Check the current Parker literature for compatibility details.
Which adapter is PZKPR-F8?
PZKPR-F8 is the Parker Hannifin 777141, a 1/2 inch ZoomLock PUSH removable SAE flare adapter. Techs use the model code and the part number together to confirm the right adapter. Both appear in the product name on the listing.
Are ZoomLock PUSH removable SAE flare adapters the same as the R410A optimized adapters?
ZoomLock PUSH removable SAE flare adapters use PZKPR model codes, such as PZKPR-F4 for the 777139. Parker also lists the 777106, a 1/4 inch ZoomLock PUSH R410A Optimized SAE flare adapter, under the PZKP-F4-HNBR code. Compare model codes against the equipment requirement before ordering.