Apply to be a TradeMaster!
Main product image of 1" Wilkins 375XLS Reduced Pressure Principle Assembly with Y Strainer (Lead Free)
Magnifying glass
Hover image to zoom

1" Wilkins 375XLS Reduced Pressure Principle Assembly with Y Strainer (Lead Free)

Brand:
Zurn
SKU:
1-375XLS
Rating:
(0)
Q&A:
(0)
1" Wilkins 375XLS Reduced Pressure Principle Assembly with Y Strainer (Lead Free)
Magnifying glass
Hover image to zoom
$1,118.99 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Lead Free
Yes
Product Highlight: Material
Bronze
Product Highlight: Max Pressure (PSI)
175 MAX PSI
Product Highlight: Connection Type
Female Threaded Connection

Description

–
Application

This reduced pressure principle assembly is designed for installation on potable water lines to protect against both back-siphonage and back-pressure of contaminated water into the potable water supply. Assembly shall provide protection where a potential health hazard exists

Standards Compliance
  • ASSE® Listed 1013
  • IAPMO® Listed
  • CSA B64.4
  • AWWA compliant C511
  • Approved by the Foundation for Cross Connection Control and Hydraulic Research at the University of Southern California
Materials
  • Housing: Reinforced Nylon, FDA approved
  • Fasteners: Stainless Steel, 300 Series
  • Elastomers: Silicone (FDA Approved), Buna Nitrile (FDA Approved)
  • Internals: Delrin, Nylon, NSF Listed
  • Springs: Stainless steel, 300 series
  • Ball Valves: Cast Bronze, ASTM B 584
  • Struts: Forged Brass, ASTM B 124

Specs

–
Size:

1"

Weight (lbs):

9.7 lbs

Max Pressure (PSI):

175

Hydrostatic Test Pressure:

350 PSI

Material:

Bronze

Connection Type:

Female Threaded

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy