Apply to be a TradeMaster!
Main product image of 1" FNPT Non-Tapped Full Port Ball Union Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom

1" FNPT Non-Tapped Full Port Ball Union Ball Valve (Lead Free)

Brand:
Zurn
SKU:
1-850UXL
Rating:
(0)
Q&A:
(0)
1" FNPT Non-Tapped Full Port Ball Union Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom
We no longer carry 1-850UXL
Unavailable since May 27, 2026
Size: 
1"
3/4"1"1-1/2"2"

MANUALS (1)

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Bronze
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port

Description

–
Note: This product comes with a single union body. Image is a stock image without the single union body.

ZURN WILKINS Model 850XL Full Port Bronze Ball Valves are recommended for residential, commercial and industrial applications where Lead-Free* valves are required. Ideal for throttling and balancing installations of low pressure steam, air, water and non-corrosive gas or oil.

Specs

–
Size:

1"

Connection Method:

Threaded

Connection Type:

FNPT x FNPT

Handle Style:

Lever

Material:

Bronze

Valve Construction:

1 piece

Lead Free:

Yes

Port Type:

Full Port

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm