Apply to be a TradeMaster!
Main product image of 1" Wilkins 950XL3 Double Check Backflow Preventer with Union Ball Valves
Magnifying glass
Hover image to zoom

1" Wilkins 950XL3 Double Check Backflow Preventer with Union Ball Valves

Brand:
Zurn
SKU:
1-950XL3U
Rating:
(0)
Q&A:
(0)
1" Wilkins 950XL3 Double Check Backflow Preventer with Union Ball Valves
Magnifying glass
Hover image to zoom
$624.99 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Size: 
1"
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Type
Union Connection

Description

–
Features
  • ASSE® Listed 1013
  • IAPMO® Listed
  • UL® Classified (less shut-off valves or with OS&Y valves
  • C-UL® Classified
  • CSA® Certified B64.4
  • AWWA compliant C511
  • Approved by the Foundation for Cross Connection Control and Hydraulic Research at the University of Southern California
  • NYC MEA 425-89-M VOL 3
Specifications
  • Main valve body: Cast Bronze ASTM B 584
  • Access covers Cast: Bronze ASTM B 584
  • Fasteners Stainless Steel, 300 Series
  • Elastomers: Silicone/Buna Nitrile
  • Polymers: Noryl™
  • Springs: Stainless Steel, 300 series
  • Maximum working water pressure: 175 PSI
  • Maximum working water temperature: 180°F
  • Hydrostatic test pressure: 350 PSI
  • End connections Threaded: ANSI B1.20.1

Specs

–
Size:

1"

Weight (lbs):

14 lbs

Max. Working Pressure:

175 psi

Max. Working Temp (F):

180°F

Connection Type:

Union

Product Type:

Ball Valve

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy