Apply to be a TradeMaster!
Main product image of 1" Lead Free Wilkins 975XL2 Reduced Pressure Principle Assembly w/ Test Cocks Up & Male 45-Degree Flare SAE Test Fitting
Magnifying glass
Hover image to zoom

1" Lead Free Wilkins 975XL2 Reduced Pressure Principle Assembly w/ Test Cocks Up & Male 45-Degree Flare SAE Test Fitting

Brand:
Zurn
SKU:
1-975XL2TCUFT
Rating:
(2)
Q&A:
(0)
1" Lead Free Wilkins 975XL2 Reduced Pressure Principle Assembly w/ Test Cocks Up & Male 45-Degree Flare SAE Test Fitting
Magnifying glass
Hover image to zoom
$1,245.99 each
In Stock
In Stock
Get 5 Tue, Oct 6
Order by today, receive Tuesday

MANUALS (1)

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Lead Free
Yes

Description

–
1" Lead Free Wilkins 975XL2 Reduced Pressure Principle Assembly w/ Test Cocks Up & Integral Male 45° Flare SAE Test Fitting Product Application

This reduced pressure principle assembly is designed for installation on potable water lines to protect against both back-siphonage and back-pressure of contaminated water into the potable water supply. Assembly shall provide protection where a potential health hazard exists

Standards Compliance
  • ASSE® Listed 1013
  • IAPMO® Listed
  • UL® Classified (less shut-off valves or with OS&Y valves)
  • C-UL® Classified
  • CSA® Certified
  • AWWA Compliant C511
  • Approved by the Foundation for Cross Connection Control and Hydraulic Research at the University of Southern California
  • NYC MEA 425-89-M VOL 3

Materials
  • Main valve body: Cast Bronze ASTM B 584
  • Access covers: Cast Bronze ASTM B 584
  • Fasteners: Stainless Steel, 300 Series
  • Elastomers: Silicone (FDA Approved), Buna Nitrile (FDA Approved)
  • Polymers: Noryl, NSF Listed
  • Springs: Stainless steel, 300 series

Specs

–
Size:

1"

Hydrostatic Test Pressure:

350 PSI

Weight (lbs):

14 lbs

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

Product Reviews

3.5 out of 2 reviews
100% would recommend this product
3.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
50%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I have installed 3 of them already!

Happy with the purchase. I got RP's installed with no problems
Ioan
Idaho
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Defective

Defective,.. Leaked The first day after installation. Can't even exchange it they don't have another one. Left customer with new install and bucket underneath to catch the drips. Must be emptied every two days
Paul
NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy