Apply to be a TradeMaster!
Main product image of 10" Wilkins 350DA Double Check Detector Assembly
Magnifying glass
Hover image to zoom

10" Wilkins 350DA Double Check Detector Assembly

Brand:
Zurn
SKU:
10-350DA
Rating:
(0)
Q&A:
(0)
10" Wilkins 350DA Double Check Detector Assembly
Magnifying glass
Hover image to zoom
$30,078.99 each
In Stock
In Stock
Get 4 Mon, Oct 12 - Thu, Oct 15

Lift Gate

–
This product weighs 120 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
10"
Product Highlight: Material
Ductile Iron
Product Highlight: Connection Type
Flanged x Flanged Connection

Description

–
The 350DA Double Check Detector Backflow Assembly protects against backsiphonage and backpressure in low health hazard, fire protection applications. Featuring a metered bypass system, the 350DA efficiently and effectively detects leaks and any unauthorized water use, saving you added costs associated with maintenance and repairs. The Zurn Wilkins Compound Check provides low headloss, and backflow installation is approved in both horizontal and vertical positions.

  • Horizontal or vertical installation offers versatility and eases installation
  • Lowest lifecycle costs in the Backflow industry
  • Patented Compound Check offers reliable performance and improved flow characteristics
  • Leak and unauthorized water use detection decreases risk of damage and unnecessary costs
  • ASSE Listed 1048
  • CSA Certified B64.5
  • AWWA Compliant C510
  • UL Classified
  • C-UL Classified
  • FM Approved

Specs

–
Material:

Ductile Iron

Connection Type:

Flanged x Flanged

Size:

10"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy