Apply to be a TradeMaster!
Main product image of 1-1/2" Wilkins 720A Pressure Vacuum Breaker Assembly
Magnifying glass
Hover image to zoom

1-1/2" Wilkins 720A Pressure Vacuum Breaker Assembly

Brand:
Zurn
SKU:
112-720A
Rating:
(11)
Q&A:
(2)
1-1/2" Wilkins 720A Pressure Vacuum Breaker Assembly
Magnifying glass
Hover image to zoom
$750.99 each
In Stock
In Stock
Get 16 Mon, Nov 23
Order by today, receive Monday
Size: 
1-1/2"
3/4"1"1-1/4"1-1/2"2"
Features: 
Standard

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Material
Cast Bronze
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Connection Type
Female Threaded Connection
Product Highlight: Max Temp (F)
110°F Max Temp
Product Highlight: Height
10-3/8"

Description

–
Note: This item does not comply with the 2014 Lead Free Act. It may not be used in potable water applications as of January 4, 2014.

Application

This Wilkins Series 720A pressure vacuum breaker assembly is designed for installation on potable water lines to protect against back-siphonage of contaminated water into the potable water supply. Assembly shall provide protection where a potential health hazard exists.

Standards Compliance
  • ASSE ® Listed 1020
  • IAPMO® Listed
  • CSA ® Certified
  • Approved by the Foundation for Cross-Connection Control and Hydraulic Research at the University of Southern California

Materials
  • Main valve body: Cast Bronze ASTM B584
  • Fasteners: Stainless Steel, 300 Series
  • Elastomers: Silicone (FDA approved), Buna Nitrile (FDA approved)
  • Polymers: Polypropylene (FDA approved), Delrin® (FDA approved)
  • Springs: Stainless steel, 300 series

Specs

–
Features:

Standard

Size:

1-1/2"

Max Pressure (PSI):

150

Max Temp (F):

110°F

Hydrostatic Test Pressure:

300 PSI

Application:

Plumbing

Material:

Cast Bronze

Height:

10-3/8"

Connection Type:

Female Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Max Pressure (PSI)
Max Temp (F)
Application
Material
1-1/2"
150
110°F
Plumbing
Cast Bronze
1-1/2" 800M4-QT-FZ Anti-Siphon Pressure Vacuum Breaker w/ Freeze Sensor Connectivity
SKU: T387114
1-1/2"
150
140°F
Plumbing
Bronze

You May Also Need

Product Reviews

4.91 out of 11 reviews
100% would recommend this product
4.91
out of 11 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
91%
4 star
9%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 11 reviews

Perfect Fit

Had To Repalce A Customers Breaker Valve That Froze Over Winter Due To A Leaky Shutoff Inside Valve Inside The Home It Came Quickly And Installed With Ease! Thank You For Quick Service!!
OGP
Mankato, MN
3 months ago
Was this review helpful to you?

Good product at a good price

The Wilkins vacuum breaker was used on a lawn sprinkler system, it replaced an old one, that had froze and cracked. Had to change the piping a little, because the old one, fed to the right, and this one, fed to the left.
Hunter Man John
Malta, Ohio
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact replacement

Lawn sprinkler
Polly
North Plainfield NJ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product top quality

Awesome valve, easy to rebuild and repair
JOEYASAP
N.y
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Hope I don't need to but would buy this product again.

I've used this product at a previous home I owned and was happy with its performance, so why reinvent the wheel at the new house.
Kyle
NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact replacement!

I had a leaky unit that I originally thought a rebuild kit would work… Upon examination, the O ring land had been damaged and still leaked… The installation of this unit took about a 1/2 hour. No leaks…
GC
Ham Lake, MN
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I needed, great price, quick shipping

Turned on the water this spring and found my sprinkler manifold had cracked from a few really cold freezes this winter despite blowing out the lines like I do every year. Found my original breaker assembly was pretty well worn and crusty from the hard water, it was leaking in a few spots and decided to replace the whole thing versus a repair kit and other parts. Works perfectly, dry as a bone, very pleased. I've found SupplyHouse to be excellent for the items needed including appliance parts, prices are great, and the shipping is fast. Highly recommend them and will continue to be a repeat customer
Mike
Carmel, IN
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

Product as advertised. Fast shipping.
Kim's Heating
Havre MT
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I am very satisfied with Supply house products

I removed the existing backflow valve and replaced it with the new supply house valve installation was without any problems
Ben
Aurora Co
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fit perfectly

I replaced a leaking breaker assembly with this new unit and it fit onto the existing space perfectly.
BW
Gualala
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: 1- 1/4 WILKINS 720 PRESSURE VACUUM BREAKER ASSEMBLY QUESTION: what is the recommended height from flood level

Asked by donny 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Install valve at least 12 inches above the highest piping or water outlet down stream of the Model 720A Pressure Vacuum Breaker.

Was this review helpful to you?

Q: Can I purase just the canopy and the bonnet separately?

Asked by Dean 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The canopy is part number 721-3 and the bonnet is part number 721-20. We do not have either of those parts in stock, but we may able to order them for you. Please contact our customer service department at 1-888-757-4774 for more information.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy