Apply to be a TradeMaster!
Main product image of 112-850 1-1/2" Tapped FNPT Full Port Ball Valve
Magnifying glass
Hover image to zoom

112-850 1-1/2" Tapped FNPT Full Port Ball Valve

Brand:
Zurn
SKU:
112-850
Rating:
(0)
Q&A:
(0)
112-850 1-1/2" Tapped FNPT Full Port Ball Valve
Magnifying glass
Hover image to zoom
$234.43 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Bronze
Product Highlight: Handle Style
T-Handle
Product Highlight: Port Type
Full Port
Product Highlight: Max Pressure (PSI)
400 MAX PSI

Description

–
ZURN WILKINS Model 850 Full Port Bronze Ball Valves are ideal for throttling and balancing installations of low pressure steam, air, water and non-corrosive gas or oil.

Features:
  • For use with 975XL
  • Size: 1-1/2"
  • Ball Valve
  • FNPT x FNPT
  • Tapped
  • Quarter turn, full port ball valve
  • Used on Wilkins small diameter backflow assemblies
  • Bronze body construction with hard chromed brass ball

Specs

–
Size:

1-1/2"

Connection Method:

Threaded

Connection Type:

FNPT x FNPT

Features:

Standard

Material:

Bronze

Valve Construction:

1 piece

Max Pressure (PSI):

400

Handle Style:

T-Handle

Port Type:

Full Port

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy