Apply to be a TradeMaster!
Main product image of 1-1/2" Wilkins 950XL3 Double Check Backflow Preventer with Integral Male Flare SAE Test Fittings
Magnifying glass
Hover image to zoom

1-1/2" Wilkins 950XL3 Double Check Backflow Preventer with Integral Male Flare SAE Test Fittings

Brand:
Zurn
SKU:
112-950XL3FT
Rating:
(0)
Q&A:
(0)
1-1/2" Wilkins 950XL3 Double Check Backflow Preventer with Integral Male Flare SAE Test Fittings
Magnifying glass
Hover image to zoom
$1,279.99 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Size: 
1-1/2"
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"

Description

–
Features
  • ASSE® Listed 1013
  • IAPMO® Listed
  • UL® Classified (less shut-off valves or with OS&Y valves
  • C-UL® Classified
  • CSA® Certified B64.4
  • AWWA compliant C511
  • Approved by the Foundation for Cross Connection Control and Hydraulic Research at the University of Southern California
  • NYC MEA 425-89-M VOL 3
Specifications
  • Main valve body: Cast Bronze ASTM B 584
  • Access covers Cast: Bronze ASTM B 584
  • Fasteners Stainless Steel, 300 Series
  • Elastomers: Silicone/Buna Nitrile
  • Polymers: Noryl™
  • Springs: Stainless Steel, 300 series
  • Maximum working water pressure: 175 PSI
  • Maximum working water temperature: 180°F
  • Hydrostatic test pressure: 350 PSI
  • End connections Threaded: ANSI B1.20.1

Specs

–
Size:

1-1/2"

Max. Working Pressure:

175 psi

Max. Working Temp (F):

180°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy