Apply to be a TradeMaster!
Main product image of 1/2" Wilkins 12-975XL2SAG Reduced Pressure Principle Assembly w/ Air Gap and SXL Y Strainer, Lead Free
Magnifying glass
Hover image to zoom

1/2" Wilkins 12-975XL2SAG Reduced Pressure Principle Assembly w/ Air Gap and SXL Y Strainer, Lead Free

Brand:
Zurn
SKU:
12-975XL2SAG
Rating:
(0)
Q&A:
(0)
1/2" Wilkins 12-975XL2SAG Reduced Pressure Principle Assembly w/ Air Gap and SXL Y Strainer, Lead Free
Magnifying glass
Hover image to zoom
$1,371.63 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Lead Free
Yes
Product Highlight: Material
Bronze
Product Highlight: Max Pressure (PSI)
175 MAX PSI
Product Highlight: Connection Type
Female Threaded Connection

Description

–
Note: Image may not represent actual product

The Zurn Wilkins 975XL2 Reduced Pressure Principle Backflow Preventer provides high hazard protection for potable water applications. The wye pattern, bronze body provides separate access to each check valve and the relief valve for servicing.

  • ASSE Listed 1013
  • cUPC Listed
  • CSA Certified B64.4
  • Approved by the Foundation for Cross Connection
  • Control and Hydraulic Research at the University of Southern California
  • Meets the requirements of NSF/ANSI/CAN 61 and 372*
  • *(LESS THAN 0.25% WEIGHTED AVERAGE LEAD CONTENT)

Specs

–
Material:

Bronze

Lead Free:

Yes

Size:

1/2"

Max Pressure (PSI):

175

Connection Type:

Female Threaded

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy